Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Weight (g) Standard Weight (g/1 leg) Material (Sole) Material (Skin) Standard Size (cm) 2014 TRUSCO Published Page Color 2015 Trusco Published Pages Type Material (toe core) TRUSCO Part Number Sole Foot Width Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g) Standard Weight (g/1 leg) Material (Sole) Material (Skin) Standard Size (cm) 2014 TRUSCO Published Page Color 2015 Trusco Published Pages Type Material (toe core) TRUSCO Part Number Sole Foot Width Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1025 Urethane Cowhide JIS T 8101 / S species 29 - - - - resin - - 3E 1Pair 1 7533Black K 76087952 159.99 SGD
Shipped after 2018-04-27
- 1025 Urethane Cowhide JIS T 8101 / S species 30 - - - - resin - - 3E 1Pair 1 7533Black K 76087961 159.99 SGD
Shipped after 2018-04-27
1000 (both feet /25.5cm) 500(25.5cm), 500(25.5cm) Foamed polyurethane Leather (embossed soft) - 25, 25 3-0251, 3-0251 black 3 0417, 3 0417 Feature slipper ACM resin 157-8570, 157-8570 False bottom 3E, 3E 1Pair 1 7533 02312335 119.99 SGD
Shipped after 2018-04-27
1000 (both feet /25.5cm) 500(25.5cm), 500(25.5cm) Foamed polyurethane Leather (embossed soft) - 25.5, 25.5 3-0251, 3-0251 black 3 0417, 3 0417 Feature slipper ACM resin 157-8588, 157-8588 False bottom 3E, 3E 1Pair 1 7533 02312344 119.99 SGD
Shipped after 2018-04-27
1000 (both feet /25.5cm) 500(25.5cm), 500(25.5cm) Foamed polyurethane Leather (embossed soft) - 27.5, 27.5 3-0251, 3-0251 black 3 0417, 3 0417 Feature slipper ACM resin 157-8626, 157-8626 False bottom 3E, 3E 1Pair 1 7533 02312387 119.99 SGD
Shipped after 2018-04-27
1000 (both feet /25.5cm) 500(25.5cm), 500(25.5cm) Foamed polyurethane Leather (embossed soft) - 28, 28 3-0251, 3-0251 black 3 0417, 3 0417 Feature slipper ACM resin 157-8634, 157-8634 False bottom 3E, 3E 1Pair 1 7533 02312396 159.99 SGD
Shipped after 2018-04-27
1000 (both feet /25.5cm) 500(25.5cm), 500(25.5cm) Foamed polyurethane Leather (embossed soft) - 24.5, 24.5 3-0251, 3-0251 black 3 0417, 3 0417 Feature slipper ACM resin 157-8561, 157-8561 False bottom 3E, 3E 1Pair 1 7533 02312326 129.99 SGD
Shipped after 2018-04-27
1000 (both feet /25.5cm) 500(25.5cm), 500(25.5cm) Foamed polyurethane Leather (embossed soft) - 26, 26 3-0251, 3-0251 black 3 0417, 3 0417 Feature slipper ACM resin 157-8596, 157-8596 False bottom 3E, 3E 1Pair 1 7533 02312353 129.99 SGD
Shipped after 2018-04-27
1000 (both feet /25.5cm) 500(25.5cm), 500(25.5cm) Foamed polyurethane Leather (embossed soft) - 24, 24 - black 3 0417, 3 0417 Feature slipper ACM resin 157-8553, 157-8553 False bottom 3E, 3E 1Pair 1 7533 02312317 129.99 SGD
Shipped after 2018-04-27
1000 (both feet /25.5cm) 500(25.5cm), 500(25.5cm) Foamed polyurethane Leather (embossed soft) - 26.5, 26.5 3-0251, 3-0251 black 3 0417, 3 0417 Feature slipper ACM resin 157-8600, 157-8600 False bottom 3E, 3E 1Pair 1 7533 02312362 119.99 SGD
Shipped after 2018-04-27
1000 (both feet /25.5cm) 500(25.5cm), 500(25.5cm) Foamed polyurethane Leather (embossed soft) - 27, 27 3-0251, 3-0251 black 3 0417, 3 0417 Feature slipper ACM resin 157-8618, 157-8618 False bottom 3E, 3E 1Pair 1 7533 02312371 119.99 SGD
Shipped after 2018-04-27
1000 (both feet /25.5cm) 500(25.5cm), 500(25.5cm) Foamed polyurethane Leather (embossed soft) - 23.5, 23.5 - black 3 0417, 3 0417 Feature slipper ACM resin 157-8545, 157-8545 False bottom 3E, 3E 1Pair 1 7533 02312301 129.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products