Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Jis Compliant Half Boots 7544, Bottom 2 Layers

4.75 (4)
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Standard Type 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Material (toe core) Sole Foot Width Standard Weight (g/1 leg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Standard Type 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Material (toe core) Sole Foot Width Standard Weight (g/1 leg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.5, 23.5, 23.5 - Half boot 3 0418, 3 0418 157-8642, 157-8642, 157-8642 3-0254, 3-0254 Wide ACM resin, ACM resin False bottom, False bottom 3E, 3E, 3E 490(25.5cm), 490(25.5cm), 490(25.5cm) 1Pair 1 7544Black 02312405 149.99 SGD
Shipped after 2018-06-28
24.5, 24.5, 24.5 - Half boot 3 0418, 3 0418 157-8669, 157-8669, 157-8669 3-0254, 3-0254 Wide ACM resin, ACM resin False bottom, False bottom 3E, 3E, 3E 490(25.5cm), 490(25.5cm), 490(25.5cm) 1Pair 1 7544Black 02312423 129.99 SGD
In stock
28.0, 28.0, 28.0 - Half boot 3 0418, 3 0418 157-8731, 157-8731, 157-8731 3-0254, 3-0254 Wide ACM resin, ACM resin False bottom, False bottom 3E, 3E, 3E 490(25.5cm), 490(25.5cm), 490(25.5cm) 1Pair 1 7544Black 02312493 129.99 SGD
In stock
24.0, 24.0, 24.0 - Half boot 3 0418, 3 0418 157-8651, 157-8651 - Wide ACM resin, ACM resin False bottom, False bottom 3E, 3E, 3E 490(25.5cm), 490(25.5cm), 490(25.5cm) 1Pair 1 7544Black 02312414 129.99 SGD
In stock
29.0, 29.0 JIS T 8101 / S species Half boot - - - Wide ACM resin, Resin False bottom 3E, 3E 490(25.5cm), 490(25.5cm) 1Pair 1 7544Black 76087934 -
Discontinued
[x]
30.0, 30.0 JIS T 8101 / S species Half boot - - - Wide ACM resin, Resin False bottom 3E, 3E 490(25.5cm), 490(25.5cm) 1Pair 1 7544Black 76087943 179.99 SGD
Shipped after 2018-06-28
25.0, 25.0, 25 - Half boot, Half boots 3 0418, 3 0418 157-8677, 157-8677, 157-8677 3-0254, 3-0254 Wide ACM resin, ACM resin False bottom, Double layer soles 3E, 3E, 3E 490(25.5cm), 490(25.5cm), 490(25.5cm) 1Pair 1 7544Black 02312432 129.99 SGD
In stock
27.5, 27.5, 27.5 - Half boot, Half boots 3 0418, 3 0418 157-8723, 157-8723, 157-8723 3-0254, 3-0254 Wide ACM resin, ACM resin False bottom, Double layer soles 3E, 3E, 3E 490(25.5cm), 490(25.5cm), 490(25.5cm) 1Pair 1 7544Black 02312484 129.99 SGD
In stock
25.5, 25.5, 25.5 - Half boot, Half boots 3 0418, 3 0418 157-8685, 157-8685, 157-8685 3-0254, 3-0254 Wide ACM resin, ACM resin False bottom, Double layer soles 3E, 3E, 3E 490(25.5cm), 490(25.5cm), 490(25.5cm) 1Pair 1 7544Black 02312441 129.99 SGD
In stock
26.0, 26.0, 26.0 - Half boot, Half boots 3 0418, 3 0418 157-8693, 157-8693, 157-8693 3-0254, 3-0254 Wide ACM resin, ACM resin False bottom, Double layer soles 3E, 3E, 3E 490(25.5cm), 490(25.5cm), 490(25.5cm) 1Pair 1 7544Black 02312457 129.99 SGD
In stock
26.5, 26.5, 26.5 - Half boot, Half boots 3 0418, 3 0418 157-8707, 157-8707, 157-8707 3-0254, 3-0254 Wide ACM resin, ACM resin False bottom, Double layer soles 3E, 3E, 3E 490(25.5cm), 490(25.5cm), 490(25.5cm) 1Pair 1 7544Black 02312466 129.99 SGD
In stock
27.0, 27.0, 27.0 - Half boot, Half boots 3 0418, 3 0418 157-8715, 157-8715, 157-8715 3-0254, 3-0254 Wide ACM resin, ACM resin False bottom, Double layer soles 3E, 3E, 3E 490(25.5cm), 490(25.5cm), 490(25.5cm) 1Pair 1 7544Black 02312475 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
From everyday to work, mainly iron cutting and carpentry work
5
From Japan
On 2018-06-01 00:12:27
Because the bottom is thick, the cushioning property is high, it is hard to get tired. Rainy days and cold days can also be used comfortably. It can be used with sense of boots, durability is also high, so I am very satisfied.
This review is about item#02312432.
During machine maintenance
4
From Japan
On 2017-02-24 08:59:51
I want you to wear a belt that hooks your fingers when you wear it on the upper part that is light and easy to walk with its feet soft
This review is about item#2312475.
In-fact welding can machine operation
5
From Japan
On 2014-09-17 15:51:01
Simple and comfortable to wear.
This review is about item#02312457.
I do maintenance maintenance and repair of the opportunity at the tunnel site.
5
From Japan
On 2014-06-02 18:48:47
This time I bought things more expensive than usual, I like light and comfortable well.
This review is about item#02312457.

Related Products