Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Shoes Long Slippers, Tori Theo

4.70 (30)
Color
black, Black
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Specification TRUSCO Part Number Material (toe core) Sole Foot Width Standard Weight (g/1 leg) Material (Skin) Standard Size (cm) 2014 TRUSCO Published Page Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Specification TRUSCO Part Number Material (toe core) Sole Foot Width Standard Weight (g/1 leg) Material (Skin) Standard Size (cm) 2014 TRUSCO Published Page Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - Wide ACM resin, Resin Three-layer bottom 3E, 3E 485(25.5cm), 485(25.5cm) Silver with cowhide, Cowhide JIS T 8101 / S species 29, 29 - Magic formula 1Pair 1 8538BlackK 76087067 189.99 SGD
Shipped after 2018-06-27
- - - Wide ACM resin, Resin Three-layer bottom 3E, 3E 485(25.5cm), 485(25.5cm) Silver with cowhide, Cowhide JIS T 8101 / S species 30, 30 - Magic formula 1Pair 1 8538BlackK 76087076 189.99 SGD
Shipped after 2018-06-25
3 0416, 3 0416 Antistatic 152-5042, 152-5042, 152-5042 Wide ACM resin, Wide ACM resin Three-layer bottom, Three-layer bottom 3E, 3E, 3E 485(25.5cm), 485(25.5cm), 485(25.5cm) Silver with cowhide, Grain-cowhide - 24, 24, 24 - Magic formula 1Pair 1 8538 02312712 169.99 SGD
Shipped after 2018-06-29
- Antistatic - Wide ACM resin, Made of wide ACM resin Three-layer bottom, 3-layer sole 3E, 3E, 3E 485(25.5cm), 485(25.5cm), 485(25.5cm) Silver with cowhide, Cowhide with silver - 23.5, 23.5, 23.5 - Magic formula, Magic type 1Pair 1 8538 02312703 149.99 SGD
Shipped after 2018-06-25
3 0416, 3 0416 Antistatic 152-5051, 152-5051, 152-5051 Wide ACM resin, Made of wide ACM resin Three-layer bottom, 3-layer sole 3E, 3E, 3E 485(25.5cm), 485(25.5cm), 485(25.5cm) Silver with cowhide, Cowhide with silver - 24.5, 24.5, 24.5 3-0249, 3-0249 Magic formula, Magic type 1Pair 1 8538 02312721 149.99 SGD
Shipped after 2018-06-25
3 0416, 3 0416 Antistatic 152-5069, 152-5069, 152-5069 Wide ACM resin, Wide ACM resin Three-layer bottom, 3-Layer bottom 3E, 3E, 3E 485(25.5cm), 485(25.5cm), 485(25.5cm) Silver with cowhide, Cowhide with silver - 25, 25, 25.0 3-0249, 3-0249 Magic formula, Magic formula 1Pair 1 8538 02312737 149.99 SGD
Shipped after 2018-06-25
3 0416, 3 0416 Antistatic 152-5077, 152-5077, 152-5077 Wide ACM resin, Made of wide ACM resin Three-layer bottom, 3-layer sole 3E, 3E, 3E 485(25.5cm), 485(25.5cm), 485(25.5cm) Silver with cowhide, Cowhide with silver - 25.5, 25.5, 25.5 3-0249, 3-0249 Magic formula, Magic type 1Pair 1 8538 02312746 149.99 SGD
Shipped after 2018-06-25
3 0416, 3 0416 Antistatic 152-5085, 152-5085, 152-5085 Wide ACM resin, Made of wide ACM resin Three-layer bottom, 3-layer sole 3E, 3E, 3E 485(25.5cm), 485(25.5cm), 485(25.5cm) Silver with cowhide, Cowhide with silver - 26, 26, 26.0 3-0249, 3-0249 Magic formula, Magic type 1Pair 1 8538 02312755 149.99 SGD
Shipped after 2018-06-25
3 0416, 3 0416 Antistatic 152-5093, 152-5093, 152-5093 Wide ACM resin, Made of wide ACM resin Three-layer bottom, 3-layer sole 3E, 3E, 3E 485(25.5cm), 485(25.5cm), 485(25.5cm) Silver with cowhide, Cowhide with silver - 26.5, 26.5, 26.5 3-0249, 3-0249 Magic formula, Magic type 1Pair 1 8538 02312764 149.99 SGD
Shipped after 2018-06-25
3 0416, 3 0416 Antistatic 152-5107, 152-5107, 152-5107 Wide ACM resin, Wide ACM resin Three-layer bottom, 3-Layer bottom 3E, 3E, 3E 485(25.5cm), 485(25.5cm), 485(25.5cm) Silver with cowhide, Cowhide with silver - 27, 27, 27.0 3-0249, 3-0249 Magic formula, Magic formula 1Pair 1 8538 02312773 149.99 SGD
Shipped after 2018-06-25
3 0416, 3 0416 Antistatic 152-5115, 152-5115, 152-5115 Wide ACM resin, Made of wide ACM resin Three-layer bottom, 3-layer sole 3E, 3E, 3E 485(25.5cm), 485(25.5cm), 485(25.5cm) Silver with cowhide, Cowhide with silver - 27.5, 27.5, 27.5 3-0249, 3-0249 Magic formula, Magic type 1Pair 1 8538 02312782 149.99 SGD
Shipped after 2018-06-25
3 0416, 3 0416 Antistatic 152-5123, 152-5123, 152-5123 Wide ACM resin, Made of wide ACM resin Three-layer bottom, 3-layer sole 3E, 3E, 3E 485(25.5cm), 485(25.5cm), 485(25.5cm) Silver with cowhide, Cowhide with silver - 28, 28, 28.0 3-0249, 3-0249 Magic formula, Magic type 1Pair 1 8538 02312791 149.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 25
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.70
30 Customer Reviews
The reviews are automatic translation.
Aerial work
5
From Japan
On 2018-05-23 16:13:00
Unlike the latest WS 38, there is no grain on the surface. However, the feeling of luxury Yes. Three-dimensional processing inside the shoe sole, which is a big difference between 8538 and WS 38, I like the old type of 8538.
This review is about item#2312755.
Signal construction
5
From Japan
On 2018-04-11 16:13:19
Employees are repeating. It is good to be able to wear it with Velcro tape immediately, and because it also has a lot of high place work, it is also lightweight.
This review is about item#2312746.
Aerial work
5
From Japan
On 2018-03-01 14:39:57
Employees say that leather is soft and familiar to the feet and very comfortable to wear
This review is about item#2312737.
Agriculture, forest clearing, thinning
5
From Japan
On 2017-10-06 20:57:10
There was an electric shop climbing a mountain with a pair of half - boots. I thought "Well well" without climbing shoes, but I wear this shoe and I understood the reason. Last year I became a half incompetent due to cerebral infarction, but because I wrap the ankle, heel and the feet balanced well, I am satisfied with the unexpected effect because walking is unchanged as in normal condition. Thank you Simone Simon. I am fortunate to be able to communicate the method of care.
This review is about item#2312782.
Field management of transmission line construction
5
From Japan
On 2017-08-03 15:57:39
I have been using these safety shoes for over 10 years. When wearing this, other safety shoes become unsatisfactory. A safety rope for fall prevention tends to stick to a Velcro.
This review is about item#2312764.
General civil work
4
From Japan
On 2017-04-14 09:39:17
After wearing this, even if there are stones and small holes at the work site, I have stopped walking around. I wonder if it is a little expensive.
This review is about item#2312755.
Always
5
From Japan
On 2016-10-24 16:25:58
Safety shoes are essential site workers I wear it more than 8 hours everyday I am familiar with having a good home It is cheaper than purchasing at a home center etc.
This review is about item#2312737.
Warehouse work
4
From Japan
On 2016-09-27 13:41:15
We purchase it for employees. It is said that it is easy to wear with Velcro tape. Weight and comfort are important because it wears for a long time, but it seems there is no problem here. I think that the price is reasonable when considering long-term use because the quality is also good. Size handling is also convenient as it is shipped on the day.
Aerial work
5
From Japan
On 2016-07-19 14:03:58
The employee seems to be very comfortable to wear.
This review is about item#02312782.
Manufacturing industry
1
From Japan
On 2016-01-05 10:11:43
After several years without wearing the shoe sole broke and separated.
This review is about item#02312773.

Related Products