Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Material (toe core) TRUSCO Part Number Foot Width Standard Weight (g/1 leg) Material (Skin) Manufacturing Process Standard Size (cm) 2015 Trusco Published Pages Color 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Material (toe core) TRUSCO Part Number Foot Width Standard Weight (g/1 leg) Material (Skin) Manufacturing Process Standard Size (cm) 2015 Trusco Published Pages Color 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- ACM resin, Resin - 3E, 3E 395(25.5cm), 810 Artificial leather, Artificial leather - JIS T 8103 / S species 29, 29 - White - 1Pair 1 8818N Navy White Electrostatic shoes K 76090086 129.99 SGD
Shipped after 2018-05-29
- Resin - 3E 810 Artificial leather - JIS T 8103 / S species 22 - - - 1Pair 1 8818N KonShizu Denkutsu S 76090007 -
Discontinued
[x]
- ACM resin, Resin - 3E, 3E 395(25.5cm), 810 Artificial leather, Artificial leather - JIS T 8103 / S species 30, 30 - navy blue - 1Pair 1 8818N Navy Blue Electrostatic shoes K 76090043 129.99 SGD
Shipped after 2018-05-29
Shoe ACM resin, ACM resin - 3E, 3E, 3E 395(25.5cm), 395(25.5cm), 395(25.5cm) Artificial leather, Artificial leather Injection type, Injection-type - 23, 23, 23 - navy blue, Navy Blue - 1Pair 1 8818static electricity 06554046 109.99 SGD
Shipped after 2018-05-29
Shoe ACM resin, ACM resin 368-1343, 368-1343, 368-1343 3E, 3E, 3E 395(25.5cm), 395(25.5cm), 395(25.5cm) Artificial leather, Artificial leather Injection type, Injection-type - 25, 25, 25 3 0431, 3 0431 navy blue, Navy Blue 3-0264, 3-0264 1Pair 1 8818static electricity 05838813 109.99 SGD
Shipped after 2018-05-29
Shoe ACM resin, ACM resin 368-1360, 368-1360, 368-1360 3E, 3E, 3E 395(25.5cm), 395(25.5cm), 395(25.5cm) Artificial leather, Artificial leather Injection type, Injection-type - 26, 26, 26 3 0431, 3 0431 navy blue, Navy Blue 3-0264, 3-0264 1Pair 1 8818static electricity 05838831 109.99 SGD
Shipped after 2018-05-29
Shoe ACM resin, ACM resin 368-1394, 368-1394, 368-1394 3E, 3E, 3E 395(25.5cm), 395(25.5cm), 395(25.5cm) Artificial leather, Artificial leather Injection type, Injection-type - 27.5, 27.5, 27.5 3 0431, 3 0431 navy blue, Navy Blue 3-0264, 3-0264 1Pair 1 8818static electricity 06554134 109.99 SGD
Shipped after 2018-05-29
Shoe ACM resin, ACM resin 368-1408, 368-1408, 368-1408 3E, 3E, 3E 395(25.5cm), 395(25.5cm), 395(25.5cm) Artificial leather, Artificial leather Injection type, Injection-type - 28, 28, 28 3 0431, 3 0431 navy blue, Navy Blue 3-0264, 3-0264 1Pair 1 8818static electricity 05838865 109.99 SGD
Shipped after 2018-05-29
Shoe ACM resin, ACM resin 302-7279, 302-7279, 302-7279 3E, 3E, 3E 395(25.5cm), 395(25.5cm), 395(25.5cm) Artificial leather, Artificial leather Injection type, Injection-type - 23.5, 23.5, 23.5 3 0431, 3 0431 White, White 3-0264, 3-0264 1Pair 1 8818static electricity 05838691 109.99 SGD
Shipped after 2018-05-29
Shoe ACM resin, ACM resin 368-1335, 368-1335, 368-1335 3E, 3E, 3E 395(25.5cm), 395(25.5cm), 395(25.5cm) Artificial leather, Artificial leather Injection type, Injection-type - 24.5, 24.5, 24.5 3 0431, 3 0431 navy blue, Navy Blue 3-0264, 3-0264 1Pair 1 8818static electricity 05838804 109.99 SGD
Shipped after 2018-05-29
Shoe ACM resin, ACM resin 368-1351, 368-1351, 368-1351 3E, 3E, 3E 395(25.5cm), 395(25.5cm), 395(25.5cm) Artificial leather, Artificial leather Injection type, Injection-type - 25.5, 25.5, 25.5 3 0431, 3 0431 navy blue, Navy Blue 3-0264, 3-0264 1Pair 1 8818static electricity 05838822 119.99 SGD
Shipped after 2018-05-29
Shoe ACM resin, ACM resin - 3E, 3E, 3E 395(25.5cm), 395(25.5cm), 395(25.5cm) Artificial leather, Artificial leather Injection type, Injection-type - 22.5, 22.5, 22.5 - White, White - 1Pair 1 8818static electricity 06553906 109.99 SGD
Shipped after 2018-05-29
Shoe ACM resin, ACM resin - 3E, 3E, 3E 395(25.5cm), 395(25.5cm), 395(25.5cm) Artificial leather, Artificial leather Injection type, Injection-type - 22, 22, 22 - navy blue, Navy Blue - 1Pair 1 8818static electricity 06554021 109.99 SGD
Shipped after 2018-05-29
Shoe ACM resin, ACM resin - 3E, 3E, 3E 395(25.5cm), 395(25.5cm), 395(25.5cm) Artificial leather, Artificial leather Injection type, Injection-type - 22.5, 22.5, 22.5 - navy blue, Navy Blue - 1Pair 1 8818static electricity 06554037 109.99 SGD
Shipped after 2018-05-29
Shoe ACM resin, ACM resin 368-1378, 368-1378, 368-1378 3E, 3E, 3E 395(25.5cm), 395(25.5cm), 395(25.5cm) Artificial leather, Artificial leather Injection type, Injection-type - 26.5, 26.5, 26.5 3 0431, 3 0431 navy blue, Navy Blue 3-0264, 3-0264 1Pair 1 8818static electricity 05838847 109.99 SGD
Shipped after 2018-05-29
Shoe ACM resin, ACM resin 302-7287, 302-7287, 302-7287 3E, 3E, 3E 395(25.5cm), 395(25.5cm), 395(25.5cm) Artificial leather, Artificial leather Injection type, Injection-type - 24, 24, 24 3 0431, 3 0431 White, White 3-0264, 3-0264 1Pair 1 8818static electricity 05838707 119.99 SGD
Shipped after 2018-05-29
Shoe ACM resin, ACM resin - 3E, 3E, 3E 395(25.5cm), 395(25.5cm), 395(25.5cm) Artificial leather, Artificial leather Injection type, Injection-type - 22, 22, 22 - White, White - 1Pair 1 8818static electricity 06553897 109.99 SGD
Shipped after 2018-05-29
Shoe ACM resin, ACM resin - 3E, 3E, 3E 395(25.5cm), 395(25.5cm), 395(25.5cm) Artificial leather, Artificial leather Injection type, Injection-type - 23, 23, 23 - White, White - 1Pair 1 8818static electricity 06553915 139.99 SGD
Shipped after 2018-05-29
Shoe, Shoe ACM resin, ACM resin 302-7350, 302-7350, 302-7350 3E, 3E, 3E 395(25.5cm), 395(25.5cm), 395(25.5cm) Artificial leather, Artificial leather Injection type, Injection-type - 28, 28, 28 3 0431, 3 0431 White, White 3-0264, 3-0264 1Pair 1 8818static electricity 05838777 109.99 SGD
Shipped after 2018-05-29
Shoe, Shoe ACM resin, ACM resin 302-7295, 302-7295, 302-7295 3E, 3E, 3E 395(25.5cm), 395(25.5cm), 395(25.5cm) Artificial leather, Artificial leather Injection type, Injection-type - 24.5, 24.5, 24.5 3 0431, 3 0431 White, White 3-0264, 3-0264 1Pair 1 8818static electricity 05838716 109.99 SGD
Shipped after 2018-05-29
- Resin - 3E 810 Artificial leather - JIS T 8103 / S species 22 - - - 1Pair 1 8818N HakuShizu Denkutsu S 76090052 -
Discontinued
[x]
- Resin - 3E 810 Artificial leather - JIS T 8103 / S species 22.5 - - - 1Pair 1 8818N KonShizu Denkutsu S 76090016 -
Discontinued
[x]
- Resin - 3E 810 Artificial leather - JIS T 8103 / S species 23 - - - 1Pair 1 8818N KonShizu Denkutsu S 76090025 -
Discontinued
[x]
- Resin - 3E 810 Artificial leather - JIS T 8103 / S species 23 - - - 1Pair 1 8818N HakuShizu Denkutsu S 76090077 -
Discontinued
[x]
- ACM resin, Resin - 3E, 3E 395(25.5cm), 810 Artificial leather, Artificial leather - JIS T 8103 / S species 30, 30 - White - 1Pair 1 8818N Navy White Electrostatic shoes K 76090095 129.99 SGD
Shipped after 2018-05-29
- ACM resin, Resin - 3E, 3E 395(25.5cm), 810 Artificial leather, Artificial leather - JIS T 8103 / S species 29, 29 - navy blue - 1Pair 1 8818N Navy Blue Electrostatic shoes K 76090034 129.99 SGD
Shipped after 2018-05-29
- Resin - 3E 810 Artificial leather - JIS T 8103 / S species 22.5 - - - 1Pair 1 8818N HakuShizu Denkutsu S 76090061 -
Discontinued
[x]
Shoe ACM resin, ACM resin 368-1319, 368-1319, 368-1319 3E, 3E, 3E 395(25.5cm), 395(25.5cm), 395(25.5cm) Artificial leather, Artificial leather Injection type, Injection-type - 23.5, 23.5, 23.5 3 0431, 3 0431 navy blue, Navy Blue 3-0264, 3-0264 1Pair 1 8818static electricity 05838786 109.99 SGD
Shipped after 2018-05-29
Shoe ACM resin, ACM resin 368-1327, 368-1327, 368-1327 3E, 3E, 3E 395(25.5cm), 395(25.5cm), 395(25.5cm) Artificial leather, Artificial leather Injection type, Injection-type - 24, 24, 24 3 0431, 3 0431 navy blue, Navy Blue 3-0264, 3-0264 1Pair 1 8818static electricity 05838795 109.99 SGD
Shipped after 2018-05-29
Shoe ACM resin, ACM resin 368-1386, 368-1386, 368-1386 3E, 3E, 3E 395(25.5cm), 395(25.5cm), 395(25.5cm) Artificial leather, Artificial leather Injection type, Injection-type - 27, 27, 27 3 0431, 3 0431 navy blue, Navy Blue 3-0264, 3-0264 1Pair 1 8818static electricity 05838856 119.99 SGD
Shipped after 2018-05-29
Shoe ACM resin, ACM resin - 3E, 3E, 3E 395(25.5cm), 395(25.5cm), 395(25.5cm) Artificial leather, Artificial leather Injection type, Injection-type - 27.5, 27.5, 27.5 - White, White - 1Pair 1 8818static electricity 06554003 119.99 SGD
Shipped after 2018-05-29
Shoe, Brogues ACM resin, Made of ACM resin 302-7309, 302-7309, 302-7309 3E, 3E, 3E 395(25.5cm), 395(25.5cm), 395(25.5cm) Artificial leather, Artificial leather Injection type, Injection type - 25, 25, 25.0 3 0431, 3 0431 White, White 3-0264, 3-0264 1Pair 1 8818static electricity 05838725 109.99 SGD
In stock
Shoe, Short shoes ACM resin, Made of ACM resin 302-7317, 302-7317, 302-7317 3E, 3E, 3E 395(25.5cm), 395(25.5cm), 395(25.5cm) Artificial leather, Artificial leather Injection type, Injection type - 25.5, 25.5, 25.5 3 0431, 3 0431 White, White 3-0264, 3-0264 1Pair 1 8818static electricity 05838734 109.99 SGD
In stock
Shoe, Brogues ACM resin, Made of ACM resin 302-7325, 302-7325, 302-7325 3E, 3E, 3E 395(25.5cm), 395(25.5cm), 395(25.5cm) Artificial leather, Artificial leather Injection type, Injection type - 26, 26, 26.0 3 0431, 3 0431 White, White 3-0264, 3-0264 1Pair 1 8818static electricity 05838743 109.99 SGD
In stock
Shoe, Short shoes ACM resin, Made of ACM resin 302-7333, 302-7333, 302-7333 3E, 3E, 3E 395(25.5cm), 395(25.5cm), 395(25.5cm) Artificial leather, Artificial leather Injection type, Injection type - 26.5, 26.5, 26.5 3 0431, 3 0431 White, White 3-0264, 3-0264 1Pair 1 8818static electricity 05838752 109.99 SGD
In stock
Shoe, Short shoes ACM resin, Made of ACM resin 302-7341, 302-7341, 302-7341 3E, 3E, 3E 395(25.5cm), 395(25.5cm), 395(25.5cm) Artificial leather, Artificial leather Injection type, Injection type - 27, 27, 27.0 3 0431, 3 0431 White, White 3-0264, 3-0264 1Pair 1 8818static electricity 05838761 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
As a safety shoe
5
From Japan
On 2016-01-29 19:10:59
I think that it is a good product
This review is about item#05838752.
Indoor manufacture
1
From Japan
On 2008-04-22 07:57:30
When you raise the heel the part that bends will immediately be torn. Since others are not painful at all, it is a waste. I do not have 3 months. Both feet. There is nothing to say if only you fix it here.
This review is about item#05838752.

Related Products