Buy more than* S$200* and get FREE SHIPPING

Electrostatic Shoes, Ns2

Foot Width
3E
Standard Weight (g/1 leg)
535(25.5cm)
Material (Sole)
NBR synthetic rubber
Color
Black
Specification
Electrostatic Shoes
...see all>
Product Options
ADD TO CART
Material (Skin) Size (cm) TRUSCO Part Number Type Material (toe core) Sole Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Skin) Size (cm) TRUSCO Part Number Type Material (toe core) Sole Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
The cowhide (smooth finish) 25 - Shoe Steel Bottom more 1Pair 1 FD11static electricity 05617105 -
Discontinued
[x]
Cowhide and (smooth finish) 23.5 - - Steel Bottom more 1Pair 1 FD11static electricity 05617071 -
Discontinued
[x]
Cowhide and (smooth finish) 27.5 - - Steel Bottom more 1Pair 1 FD11static electricity 05617157 -
Discontinued
[x]
Cowhide and (smooth finish) 24.5 - - Steel Bottom more 1Pair 1 FD11static electricity 05617096 -
Discontinued
[x]
Cowhide and (smooth finish) 28 - - Steel Bottom more 1Pair 1 FD11static electricity 05617166 -
Discontinued
[x]
Cowhide and (smooth finish) 24 - - Steel Bottom more 1Pair 1 FD11static electricity 05617087 -
Discontinued
[x]
Cowhide (smooth finishing) 25.5 388-0672 Short shoes Made of steel Single layered bottom 1Pair 1 FD11 ELECTROSTATIC 05617114 -
Discontinued
[x]
Cowhide (smooth finishing) 26.0 - Short shoes Made of steel Single layered bottom 1Pair 1 FD11 ELECTROSTATIC 05617123 -
Discontinued
[x]
Cowhide (smooth finishing) 26.5 - Brogues Made of steel One layered bottom 1Pair 1 FD11 ELECTROSTATIC 05617132 -
Discontinued
[x]
Cowhide (smooth finishing) 27.0 - Short shoes Made of steel Single layered bottom 1Pair 1 FD11 ELECTROSTATIC 05617141 -
Discontinued
[x]
ADD TO CART

Related Products