Buy more than* S$200* and get FREE SHIPPING

Safety Footwear Laced Shoes, Simon Star

3.67 (3)
...see all>
Product Options
ADD TO CART
Standard Size (cm) 2015 Trusco Published Pages Color 2014 TRUSCO Published Page Type Material (toe core) TRUSCO Part Number Sole Specification Foot Width Standard Weight (g/1 leg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Size (cm) 2015 Trusco Published Pages Color 2014 TRUSCO Published Page Type Material (toe core) TRUSCO Part Number Sole Specification Foot Width Standard Weight (g/1 leg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS T 8101 / S species 30, 30 - black - Feature slipper Wide ACM resin, Resin - Three-layer bottom - 3E, 3E 500(25.5cm), 1025 1Pair 1 SS33BlackK 76087331 169.99 SGD
Shipped after 2018-04-25
JIS T 8101 / S species 29, 29 - black - Feature slipper Wide ACM resin, Resin - Three-layer bottom - 3E, 3E 500(25.5cm), 1025 1Pair 1 SS33BlackK 76087322 139.99 SGD
Shipped after 2018-04-25
- 25.5, 25.5, 25.5 3 0417, 3 0417 black, Black 3-0250, 3-0250 Feature slipper, Feature overshoes Wide ACM resin, ACM resin 252-8801, 252-8801, 252-8801 Three-layer bottom, Three-layer bottom Antistatic 3E, 3E, 3E 500(25.5cm), 500(25.5cm), 500(25.5cm) 1Pair 1 SS33 05847904 139.99 SGD
In stock
- 25, 25, 25 3 0417, 3 0417 black, Black 3-0250, 3-0250 Feature slipper Wide ACM resin, ACM resin 252-8797, 252-8797, 252-8797 Three-layer bottom, Three-layer bottom Antistatic 3E, 3E, 3E 500(25.5cm), 500(25.5cm), 500(25.5cm) 1Pair 1 SS33 05847895 139.99 SGD
Shipped after 2018-04-25
- 26.5, 26.5, 26.5 3 0417, 3 0417 black, Black 3-0250, 3-0250 Feature slipper Wide ACM resin, ACM resin 252-8827, 252-8827, 252-8827 Three-layer bottom, Three-layer bottom Antistatic 3E, 3E, 3E 500(25.5cm), 500(25.5cm), 500(25.5cm) 1Pair 1 SS33 05847922 139.99 SGD
In stock
- 27, 27, 27 3 0417, 3 0417 black, Black 3-0250, 3-0250 Feature slipper Wide ACM resin, ACM resin 252-8835, 252-8835, 252-8835 Three-layer bottom, Three-layer bottom Antistatic 3E, 3E, 3E 500(25.5cm), 500(25.5cm), 500(25.5cm) 1Pair 1 SS33 05847931 139.99 SGD
In stock
- 26, 26, 26 3 0417, 3 0417 black, Black 3-0250, 3-0250 Feature slipper Wide ACM resin, ACM resin 252-8819, 252-8819, 252-8819 Three-layer bottom, Three-layer bottom Antistatic 3E, 3E, 3E 500(25.5cm), 500(25.5cm), 500(25.5cm) 1Pair 1 SS33 05847913 139.99 SGD
Shipped after 2018-04-27
- 27.5, 27.5, 27.5 3 0417, 3 0417 black, Black 3-0250, 3-0250 Feature slipper Wide ACM resin, ACM resin 252-8843, 252-8843, 252-8843 Three-layer bottom, Three-layer bottom Antistatic 3E, 3E, 3E 500(25.5cm), 500(25.5cm), 500(25.5cm) 1Pair 1 SS33 05847947 159.99 SGD
Shipped after 2018-04-25
- 23.5, 23.5, 23.5 3 0417, 3 0417 black, Black 3-0250, 3-0250 Feature slipper Wide ACM resin, ACM resin 252-8762, 252-8762, 252-8762 Three-layer bottom, Three-layer bottom Antistatic 3E, 3E, 3E 500(25.5cm), 500(25.5cm), 500(25.5cm) 1Pair 1 SS33 05847861 139.99 SGD
Shipped after 2018-04-26
- 24, 24, 24 3 0417, 3 0417 black, Black 3-0250, 3-0250 Feature slipper Wide ACM resin, ACM resin 252-8771, 252-8771, 252-8771 Three-layer bottom, Three-layer bottom Antistatic 3E, 3E, 3E 500(25.5cm), 500(25.5cm), 500(25.5cm) 1Pair 1 SS33 05847877 139.99 SGD
Shipped after 2018-04-26
- 24.5, 24.5, 24.5 3 0417, 3 0417 black, Black 3-0250, 3-0250 Feature slipper Wide ACM resin, ACM resin 252-8789, 252-8789, 252-8789 Three-layer bottom, Three-layer bottom Antistatic 3E, 3E, 3E 500(25.5cm), 500(25.5cm), 500(25.5cm) 1Pair 1 SS33 05847886 159.99 SGD
Shipped after 2018-04-25
- 28, 28, 28 3 0417, 3 0417 black, Black 3-0250, 3-0250 Feature slipper Wide ACM resin, ACM resin 252-8851, 252-8851, 252-8851 Three-layer bottom, Three-layer bottom Antistatic 3E, 3E, 3E 500(25.5cm), 500(25.5cm), 500(25.5cm) 1Pair 1 SS33 05847956 139.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used for daily work of the ranch
4
From Japan
On 2016-06-07 15:42:08
It is good to hang strings because the hook is large, but things and strings get caught in the work and I think it is dangerous. I think the strength is also weak. I like it except for this point.
This review is about item#05847931.
Maintenance of heavy equipment and trucks
5
From Japan
On 2015-11-11 22:24:10
Achievement to meet feet It is really easy to work, it is walking 4 km one way to work, but it is light even if walking as it is.
This review is about item#05847895.
Grass cutting
2
From Japan
On 2010-05-26 15:59:00
I think that waterproofness is good because it is synthetic leather. I was just losing, or just using it three times, the shoelace hook of the knitted part dropped out. I somehow push it and caulk and use it. Eh ... Although it is Simon ....
This review is about item#05847956.

Related Products