Buy more than* S$200* and get FREE SHIPPING

Jis Compliant Ankle Boots Simon Star Ss44, 3 Layered

4.71 (7)
Color
black, Black
Specification
Antistatic
...see all>
Product Options
ADD TO CART
Material (toe core) Sole Foot Width Standard Standard Weight (g/1 leg) Weight (g) 2015 Trusco Published Pages 2014 TRUSCO Published Page Size (cm) TRUSCO Part Number Type Pressure-resistance Load (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Sole Foot Width Standard Standard Weight (g/1 leg) Weight (g) 2015 Trusco Published Pages 2014 TRUSCO Published Page Size (cm) TRUSCO Part Number Type Pressure-resistance Load (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ACM resin, ACM resin Three-layer bottom, Three-layer bottom 3E, 3E, 3E - 490(25.5cm), 490(25.5cm), 490(25.5cm) - - - 27.5, 27.5, 27.5 - Half boot, Half boot 10+/-0.1, 10+/-0.1, 10+/-0.1 1Pair 1 SS44 05848044 139.99 SGD
In stock
ACM resin, ACM resin Three-layer bottom, Three-layer bottom 3E, 3E, 3E - 490(25.5cm), 490(25.5cm), 490(25.5cm) - - - 28.0, 28.0, 28 - Half boot, Half boot 10+/-0.1, 10+/-0.1, 10+/-0.1 1Pair 1 SS44 05848053 139.99 SGD
In stock
ACM resin, ACM resin Three-layer bottom, Three-layer bottom 3E, 3E - 490(25.5cm), 490(25.5cm) 1155, 1155 3 0424 3-0257 29.0, 29.0 252-8975, 252-8975 Half boot 10+/-0.1, 10+/-0.1 1Pair 1 SS44 37076462 139.99 SGD
In stock
ACM resin, ACM resin Three-layer bottom, Three-layer bottom 3E, 3E, 3E - 490(25.5cm), 490(25.5cm), 490(25.5cm) - - - 24.5, 24.5, 24.5 - Half boot 10+/-0.1, 10+/-0.1, 10+/-0.1 1Pair 1 SS44 05847983 139.99 SGD
In stock
ACM resin, ACM resin Three-layer bottom, Three-layer bottom 3E, 3E, 3E - 490(25.5cm), 490(25.5cm), 490(25.5cm) - - - 23.5, 23.5, 23.5 - Half boot 10+/-0.1, 10+/-0.1, 10+/-0.1 1Pair 1 SS44 05847965 139.99 SGD
Shipped after 2018-01-24
ACM resin, ACM resin Three-layer bottom, Three-layer bottom 3E, 3E, 3E - 490(25.5cm), 490(25.5cm), 490(25.5cm) - - - 24.0, 24.0, 24.0 - Half boot 10+/-0.1, 10+/-0.1, 10+/-0.1 1Pair 1 SS44 05847974 139.99 SGD
Shipped after 2018-01-24
ACM resin, ACM resin Three-layer bottom, Three-layer bottom 3E, 3E, 3E - 490(25.5cm), 490(25.5cm), 490(25.5cm) - - - 26.5, 26.5, 26.5 - Half boot, Half boot 10+/-0.1, 10+/-0.1, 10+/-0.1 1Pair 1 SS44 05848026 139.99 SGD
In stock
ACM resin, ACM resin Three-layer bottom, Three-layer bottom 3E, 3E JIS T 8101 / S species 490(25.5cm), 490(25.5cm) - - - 30.0, 30.0 - Half boot 10+/-0.1, 10+/-0.1 1Pair 1 SS44 76087347 189.99 SGD
Shipped after 2018-01-24
ACM resin, Made of ACM resin Three-layer bottom, 3 layer bottom 3E, 3E, 3E - 490(25.5cm), 490(25.5cm), 490(25.5cm) - - - 25.0, 25.0, 25 - Half boot, Half long boots 10+/-0.1, 10+/-0.1, 10+/-0.1 1Pair 1 SS44 05847992 139.99 SGD
In stock
ACM resin, Made of ACM resin Three-layer bottom, 3 layer bottom 3E, 3E, 3E - 490(25.5cm), 490(25.5cm), 490(25.5cm) - 3 0424, 3 0424 3-0257, 3-0257 25.5, 25.5, 25.5 252-8916, 252-8916, 252-8916 Half boot, Half long boots 10+/-0.1, 10+/-0.1, 10+/-0.1 1Pair 1 SS44 05848001 139.99 SGD
In stock
ACM resin, Made of ACM resin Three-layer bottom, Bottom three layers 3E, 3E, 3E - 490(25.5cm), 490(25.5cm), 490(25.5cm) - 3 0424, 3 0424 3-0257, 3-0257 26.0, 26.0, 26 252-8924, 252-8924, 252-8924 Half boot, Half boots 10+/-0.1, 10+/-0.1, 10+/-0.1 1Pair 1 SS44 05848017 139.99 SGD
In stock
ACM resin, Made of ACM resin Three-layer bottom, Bottom three layers 3E, 3E, 3E - 490(25.5cm), 490(25.5cm), 490(25.5cm) - - - 27.0, 27.0, 27 - Half boot, Half boots 10+/-0.1, 10+/-0.1, 10+/-0.1 1Pair 1 SS44 05848035 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
security
5
From Japan
On 2017-12-04 09:17:28
It is characterized by overwhelming fatigue compared to ordinary boots.
This review is about item#5848035.
As a safety shoe
5
From Japan
On 2017-02-20 10:48:01
It is light and easy to wear. The place to wear was collapsing and becoming narrow
This review is about item#5848017.
Welding (ship building)
5
From Japan
On 2016-11-09 16:41:39
This type is still easy to use at the time of welding work. Since the usual knitting was 27.0 cm, I made it to 26.5 cm because there is no cord this time, but it is good even if it is 26.0 cm.
This review is about item#05848026.
Grass cutting with bamboo grass
4
From Japan
On 2015-01-29 16:37:47
I bought a little bigger but leather is getting stiff, so I had a hard time stretching this part of my leg hurt. Since the width is 3E, I am wondering if it was also normal size. I have relentlessly drilled a hole with stubbed by rubber length so far, so it is safe in this.
This review is about item#05848017.
Security service
5
From Japan
On 2014-12-14 15:43:52
Pleasant comfort and satisfaction
This review is about item#05848001.
Work shoes
5
From Japan
On 2014-10-20 14:04:54
Preference of workers Safety shoes can be separated from sneakers and half boots, but semi-long boots are liked by this Simon manufacturer. Safety · Functionality · Ease of wear · Durability and many repeaters. Purchase is aimed at 10% off because the price is high
This review is about item#05847992.
Scrap cutting
4
From Japan
On 2014-01-13 13:14:04
It is only expensive and has good physical properties (((o (* ゚ ▽ ゚ *) o))) I do not know yet because I wear it, but the comfort is certainly a nice feeling.
This review is about item#05848001.

Related Products