Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnet Carpenter's Square

5.00 (1)
Purpose
For construction/ ironworker, For construction/ ironworker, For construction/ ironworker, For construction/ ironworker
Measuring Range (cm)
0 to 50
Length 2 (mm)
523
Length 1 (mm)
261.5
Pricision
Tolerance of length not exceeding + /-0.1mm in 100mm:: + /-0.2mm perpendicularity
Scale
Cm front and back
Weight (g)
98
Thickness (mm)
1.4
Width (mm)
15
Material
Stainless SUS420J 2
Specification
NS-502CM
Application
For construction/ ironworker
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 10175 02008797 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machining on board and others
5
From Japan
On 2014-02-07 13:20:11
Since it can be installed with a magnet, both hands are free, and workability is very good.
This review is about item#02008797.

Related Products