Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length 1 (mm) Scale Weight (g) Tolerance Thickness (mm) Main Part Dimension (mm) Width (mm) Squareness (mm) Material TRUSCO Part Number Specification Measuring Range (cm) Length 2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length 1 (mm) Scale Weight (g) Tolerance Thickness (mm) Main Part Dimension (mm) Width (mm) Squareness (mm) Material TRUSCO Part Number Specification Measuring Range (cm) Length 2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
270 Front and back cm 6-stage scale 238 - 2 - 20 - - - - 0 to 50 523 1PC 1 10445 02008815 42.99 SGD
Shipped after 2018-01-22
160 Front and back cm 8-stage scale 144 - 2 - 20 - - - - 0 - 30 320 1PC 1 10425 36931596 37.99 SGD
Shipped after 2018-01-22
- - 72.5 (Length) +/- 0.2 - 170(85)x20x2.0 - +/- 0.1 or less per 100mm Stainless steel 411-1028 With strap hole - - 1PC 1 10435 39246794 28.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
High place inspection work
3
From Japan
On 2016-11-30 12:59:49
In work in a cold district, since thick gloves are used, it is difficult to handle with a magnet.
This review is about item#39246794.
Used during measurement work in narrow places and factories.
4
From Japan
On 2015-07-24 18:24:09
Until now, the curved line with no magnet is used, it is thick, and the treatment is called violent, quite a force like bumping or bending works, the bending waviness The precision was unstable, but since this bend is thick, there is no bend and it is appreciative that it will be hard to damage even if dropped, this time plus it plus 2 magnets in the short side direction Because it is stuck, it is convenient, it is convenient to be attached to ferrous materials, even if it is not stored in unstable elevations or working bags one by one, sand iron may also be attached somewhat It is a nice idea because it is good to wipe, thank you. I will come in handy.
This review is about item#39246794.

Related Products