Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Dimension (mm) TRUSCO Part Number Overall Length (mm) Thickness (mm) Width (mm) Measuring Range (m) Overall Length x Width x Thickness (mm) Measuring Range (cm) Memory Pitch Upper Row (mm) Memory Pitch Lower Row (mm) 2015 Trusco Published Pages Weight (g) Size (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension (mm) TRUSCO Part Number Overall Length (mm) Thickness (mm) Width (mm) Measuring Range (m) Overall Length x Width x Thickness (mm) Measuring Range (cm) Memory Pitch Upper Row (mm) Memory Pitch Lower Row (mm) 2015 Trusco Published Pages Weight (g) Size (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3000 408-3261 3065 3.0 40 - - - - - 1 0951 2865 3065x40x3.0 - *[No return] You cannot return this product. For details, see FAQ. 1pc(s) 1 14079 58419803 329.99 SGD
Shipped after 2018-01-22
2000 408-3253 2065 2.0 40 - - - - - 1 0951 1250 2065x40x2.0 -   1pc(s) 1 14060 58419794 219.99 SGD
In stock
- 335-1688 - - - - 175x15x0.5 15 1 0.5 - 10 - Stainless   1PC 1 14001 06342262 2.99 SGD
In stock
- 335-1696 - - - - 335x25x1.0 30 1 0.5 - 65 - Stainless   1PC 1 14028 06342271 6.99 SGD
In stock
- 335-1700 - - - - 640x30x1.2 60 1 0.5 - 180 - Stainless   1PC 1 14036 06342287 17.99 SGD
In stock
- 335-7279 - - - - 1050x35x1.5 100 1 0.5 - 425 - Stainless   1PC 1 14044 06342296 31.99 SGD
In stock
- 335-1718 - - - 1.5 1565x40x2.0 150 0.5 until 10cm, others are 1 1 - 950 - Stainless   1PC 1 14052 06342305 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 4
3 star 4
2 star 2
1 star 1
Review Rating: 4.04
23 Customer Reviews
The reviews are automatic translation.
Measurement of seat and cut
5
From Japan
On 2017-12-07 15:11:08
It has a heavy feeling and is easy to use. It is stable. On the other hand, there are things in trouble.
This review is about item#6342305.
It is somewhat expensive
5
From Japan
On 2017-08-30 14:13:01
It is such a price as it is a famous item. Order at the request from the site. I do not know what to do with what, but because it is a ruler, is it as it is?
This review is about item#6342271.
Measurement of the oil level of the motorcycle cab
4
From Japan
On 2016-09-29 19:07:10
Since the carburetor of the motorcycle is small, I made it narrow and compact. It is very easy to use and useful.
This review is about item#6342262.
Construction When cutting a straight line with a cutter
5
From Japan
On 2016-09-22 20:21:06
It is a product of long sellers so it is stable quality. I already had 1 m and 60 cm, but since I get scratches in the thing of the pla when doing the cutter work, I bought 30 centimeters which is easy to handle. It was saved because it arrived soon.
This review is about item#6342271.
Dimension measurement of parts
3
From Japan
On 2016-06-22 15:59:08
Especially problem is not used.
This review is about item#06342262.
Measurement, scribbling
5
From Japan
On 2016-06-07 17:45:09
Cost is also suppressed, we are using.
This review is about item#06342271.
Scribbling
4
From Japan
On 2016-05-12 11:18:47
It is easy to see
This review is about item#06342271.
Machine installation and centering adjustment work
5
From Japan
On 2016-03-23 18:25:06
As expected it is a staple item. Although I tried several kinds, useful information such as a tap on the back side and a quick-looking chart of the dust can be confirmed immediately, it does not get in the way of the pen insertion size, the scale is also a necessity good to see easily.
This review is about item#06342262.
Extrusion length, material sizing etc.
1
From Japan
On 2016-03-17 17:37:23
Because I bought it by mistake, I have a bad color (there is a light) and it is hard to see with reflection of light.
This review is about item#06342262.
Scribing work
2
From Japan
On 2016-03-17 15:51:08
Working under a fluorescent lamp, it reflects and can not see the memory. You can not see it by mirroring the ruler. Failure. . .

Related Products