Buy more than* S$200* and get FREE SHIPPING

Mini Scale

5.00 (1)
Purpose
Depth and width measurement, Depth and width measurement, Depth and width measurement, Depth and width measurement
Overall Length x Width x Thickness (mm)
160x12x0.5
Measuring Range (cm)
15
Memory Pitch Upper Row (mm)
1
Memory Pitch Lower Row (mm)
1
...see all>
Product Options
ADD TO CART
Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver finish 408-3245 1PC 1 13242 05811181 5.99 SGD
Shipped after 2018-01-22
Stain - 1PC 1 14249 05811197 5.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2013-09-29 12:45:26
It is convenient as it can keep it in your pocket.
This review is about item#05811197.

Related Products