Buy more than* S$200* and get FREE SHIPPING

Perfect Square

Purpose
Used the right angle of the inside and outside corners, it is used to verify the right angle of processing materials and products., Used the right angle of the inside and outside corners, it is used to verify the right angle of processing materials and products., Used the right angle of the inside and outside corners, it is used to verify the right angle of processing materials and products., Used the right angle of the inside and outside corners, it is used to verify the right angle of processing materials and products.
Stand Thickness (mm)
8
Stand Width (mm)
18
Stand Length (mm)
94
Pole Width (mm)
18
Material (Unit)
SUS410
Material (Rod)
SUS420J2
Pole Thickness (mm)
1.5
Shape
Right angle flat type
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Perpendicularity Pole Length (mm) Scale Range Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Perpendicularity Pole Length (mm) Scale Range Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- +/-0.1/100 mm 161 13cm 110 1PC 1 62014 02008833 18.99 SGD
Shipped after 2018-01-22
112-9201 +/-0.1/100mm 177 15cm 114 1PC 1 62006 02008842 18.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products