Buy more than* S$200* and get FREE SHIPPING

Angle Scribing Square

5.00 (9)
Purpose
Adjust framework 45 degree and inspect the work timber perpendicularly., Adjust framework 45 degree and inspect the work timber perpendicularly., Adjust framework 45 degree and inspect the work timber perpendicularly., Adjust framework 45 degree and inspect the work timber perpendicularly.
Stand Thickness (mm)
5
Stand Length (mm)
163
Pole Width (mm)
100
Angular Pricision (mm)
45degree: 0.2/100 90degree: 0.1/100
Pole Length (mm)
170
Pole Thickness (mm)
1.5
Dimension (mm)
170x100x1.5
Material
Scale plate: stainless steel SUS420J2 STAND: STAINLESS STEEL SUS304FB
...see all>
Product Options
ADD TO CART
Stand Width (mm) Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stand Width (mm) Type Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 With left/right ink stick 177 112-9368 1PC 1 62081 02008867 20.99 SGD
In stock
40 With wide stand 334 - 1PC 1 62189 02008876 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Wood processing
5
From Japan
On 2016-08-29 17:56:10
Although I was giving up because I was not putting it in a nearby home center, I purchased it with Monotaro and use it like every week, the most impressed I was able to do 45 degrees cut which I had been struggling up to now, right angle I think that I can easily create a postcard and it is a versatile scale vertically and horizontally.
This review is about item#2008867.
Woodworking sanding
5
From Japan
On 2016-07-03 22:42:23
Although it is a classic product, it is a very handy ruler with it.
This review is about item#02008867.
Wood processing
5
From Japan
On 2015-12-14 18:57:25
The lower plate is wide and easy to use. In addition, I think whether it is more convenient if there is a scale on the inside of the slit and also on the bottom plate.
This review is about item#02008876.
Scribe
5
From Japan
On 2014-12-24 08:54:20
Convenient because you can get accurate vertical
This review is about item#02008867.
As a right angle measuring instrument
5
From Japan
On 2014-12-01 18:01:48
I hope there is still time when cutting.
This review is about item#02008867.
Hobby's work (metal processing · woodworking)
5
From Japan
On 2014-11-13 15:10:12
Until now I had written dimensions and dimensions with Kanpaku and plastic triangle rulers, but this is convenient to work with one. I should have bought it faster.
This review is about item#02008867.
Drafting
5
From Japan
On 2014-06-17 19:03:48
Good.
This review is about item#02008876.
Right-angle drawing during iron processing
5
From Japan
On 2014-05-22 16:32:29
A right angle comes out exactly. Satisfaction.
This review is about item#02008876.
Processed product production
5
From Japan
On 2010-01-20 10:24:51
We can use it heavily We will also purchase this amount
This review is about item#02008867.

Related Products