Buy more than* S$200* and get FREE SHIPPING

Aluminum Level Staff

4.00 (1)
Material
...see all>
Product Options
ADD TO CART
Storage Dimensions (mm) Pricision Weight (g) Specification Item.# Sales Price Availability Qty.
Storage Dimensions (mm) Pricision Weight (g) Specification Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Survey
4
From Japan
On 2013-12-11 13:30:33
Although it seems that it can purchase even 5000 yen for cheap things if it is 5 m 5 step type, it seems that there are many weights around 1.7 kg. Although this product is as high as 2000 yen, it was lightweight with 1443 g and it was possible to ship the day, so I bought it. Because we often carry around in forests for a long time, this weight difference is appreciated. I also believe that it is a reliable product because it is also solid.
This review is about item#05707387.

Related Products