Buy more than* S$200* and get FREE SHIPPING

Multiple Level A-150

3.00 (1)
...see all>
Product Options
ADD TO CART
Weight (g) Material (Body) Dimension (mm) TRUSCO Part Number Accessories Bearing Accuracy (Deg) Minimum Value (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material (Body) Dimension (mm) TRUSCO Part Number Accessories Bearing Accuracy (Deg) Minimum Value (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
525, 525 - 141x132x20, 141x132x20 - - +/-0.6, +/-0.6 - 1pc(s) 1 -- 05707265 279.99 SGD
Shipped after 2018-04-24
99 Plastic 93x79x15 335-3516 - +/-0.6 0.1 1PC 1 78996 05707256 54.99 SGD
Shipped after 2018-04-23
71 Plastic 78x62x15 335-3524 Direct measure 150 mm stem +/-0.6 0.2 1PC 1 78997 05707247 40.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Angle measurement at piping prefabricated.
3
From Japan
On 2017-02-17 18:37:48
There is a line to match with the needle in the dial, but it is thin and thin and it is difficult to see it ... Although it is due to the presbyopia, the body is made of resin, if the pressure drops or pressure is applied, oil leaks. I bought it because I agreed, but I do not care. Stretch is on, but honesty is not needed.
This review is about item#5707247.

Related Products