Buy more than* S$200* and get FREE SHIPPING

Thermometer maximun and minimum One-touch type D-7

4.50 (12)
Purpose
Managing the day to day Maximum and minimum temperature levels in the plant and the warehouse., Managing the day to day Maximum and minimum temperature levels in the plant and the warehouse., Managing the day to day Maximum and minimum temperature levels in the plant and the warehouse., Managing the day to day Maximum and minimum temperature levels in the plant and the warehouse.
Pricision (deg C)
+/-2
1 Scale (deg C)
1
Main Part Dimension (mm)
[Y]220x65x22
Measurment Range (deg C)
-40 - 50
Weight (g)
110
Material (Body)
ABS resin
TRUSCO Part Number
408-3695
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 72709 06711573 19.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Crop management
5
From Japan
On 2017-02-11 14:57:57
Used at 0 - 40 ° C throughout the year. It is quite good even if exposed to the weather. It is 0 to 1 ° C, and the temperature difference between the left and right is relatively small. The price is also cheap.
This review is about item#6711573.
Greenhouse temperature control
5
From Japan
On 2017-01-10 23:24:15
I had a mercury run-out when I arrived, but I improved as I coped as described in the instruction manual. The display is also easy to see Durability is now to come, but it is a perfect product in terms of price.
This review is about item#6711573.
Used for weather observation
5
From Japan
On 2016-11-08 14:00:31
I think that high and low temperatures will remain as history. Please continue to offer good things cheaply.
This review is about item#6711573.
Quality control of ready-mixed concrete
4
From Japan
On 2016-08-17 07:42:59
Purchased because it seemed convenient to see what other companies were using
This review is about item#06711573.
For vinyl house
5
From Japan
On 2015-10-28 15:01:59
There are reports that mercury has left away in past reviews and it can not be used, but I will explain it for re-review for those people. It is because the mercury is torn or the cause of the position wandering of insects (highest / lowest marking) is placed horizontally. But keeping it vertically is difficult, so for Monotaro you can only say this claim is unhappy. Actually, since the treatment method in that case is written on the backing paper of the package, it will unexpectedly be fixed easily. Thanks to that, I was able to cure other malfunctioning products. To briefly explain, it is because weak magnets keep insects at that position, the magnet is separated by the reset button and falls by gravity. So, to the mercury that entered into a stubborn insect, stop with a small neodymium magnet sold by Daiso with tape and shake the insect! Bubbles are soaked in hot water of about 50 degrees. To use it in a narrow place it is necessary to support with a pillow so that the head does not come down. If you shake and break it will be your responsibility.
This review is about item#06711573.
Management of RAN
5
From Japan
On 2015-09-24 11:22:28
Simple is best, a simple structure that is unlikely to break unless it drops is perfect for me. I was able to do a good shopping.
This review is about item#06711573.
Storage location temperature management
1
From Japan
On 2015-09-03 15:14:23
The liquid inside the thermometer got free and can not be used
This review is about item#06711573.
Agriculture (Temperature check at plastic house)
5
From Japan
On 2014-11-14 18:27:52
Previously purchased by another company, since the highest temperature and lowest temperature were easy to understand and user-friendliness was good, I bought one at a monotalou. It is good to make simple and inexpensive.
This review is about item#06711573.
The temperature control range is set in a room where goods of 10 to 40 ° C are stored and the lowest maximum temperature is used as a guide for operation of the temperature control device.
5
From Japan
On 2014-07-10 14:04:28
Digital thermometer In the outbreak, I thought that there was no mercury column thermometer at this time, but it is wonderful to have a well thought out structure, to keep batteries unnecessary, permanently keep the maximum and minimum temperature is. I compared the product with the other merchandise (mercury column type maximum low temperature holding thermometer) and compared it, but this product thought that making the main body is firm for price. The feeling pressed by the reset switch is also firm. The contents of the instruction manual are also kind and easy to understand. To the semicircular part of the lower part of the main body, it is good to paste the seal for commercials etc. The color of the main body is not light blue as shown in the picture, but it is a little more purple.
This review is about item#06711573.
Greenhouse temperature control
5
From Japan
On 2014-04-06 13:40:48
I have used digital things up to now, but I did not need worry about power supply I ordered this one. Mercury exhaustion etc. have never been more than one month old. Even this reset is simple enough. It is a good product.
This review is about item#06711573.

Related Products