Buy more than* S$200* and get FREE SHIPPING

Oil Based Ball-Point Pen, "New Crystal Care S"

3.50 (2)
Green Purchasing Law
Compatible
Refill
H-0.7 CORE
Ball Tip Diameter(mm)
0.7
Maximum Diameter (phi mm)
9.7
Ecomark Certification Number
01118214
Weight (g)
6.6
Overall Length (mm)
148.4
Material
Axis: Recycled resin
Ingredients
Oil-based dye (ink)
Specification
Product compliable with Act on Promoting Green Purchasing
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 BNR1-BL 00630314 0.99 SGD
Shipped after 2018-05-01
Black 1PC 1 BNR1-BK 00630305 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Clerical work
5
From Japan
On 2016-06-14 21:49:31
Cost emphasis. It is simple and good.
This review is about item#00630305.
For office use
2
From Japan
On 2014-10-02 19:30:20
It's too thin but cheap.
This review is about item#00630314.

Related Products