Buy more than* S$200* and get FREE SHIPPING

Oily Ball-Point Pen Knock Crystal Care

Green Purchasing Law
Compatible
Refill
K-0.7 core
Ball Tip Diameter(mm)
0.7
Mechanism
Knock type
Maximum Diameter (phi mm)
8.7
Ecomark Certification Number
05112319
Weight (g)
7.3
Overall Length (mm)
144.7
Material
Axis: Recycled resin
Ingredients
Oil-based dye (ink)
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 KC-80CR-BK 00651253 -
Discontinued
[x]
Blue 1PC 1 KC-80CR-BL 00651262 -
Discontinued
[x]
Red 1PC 1 KC-80CR-R 00651271 -
Discontinued
[x]
ADD TO CART

Related Products