Buy more than* S$200* and get FREE SHIPPING

Ball Point Pen + Mechanical Pencil, "SHARBO SK SHARBO +1"

4.14 (7)
Mechanism
Rotary system (clip)
Maximum Diameter (phi mm)
11.8
Core Diameter (mm)
0.5 (mechanical pencil)
Weight (g)
14.3
Overall Length (mm)
140.2
...see all>
Product Options
ADD TO CART
Ball Tip Diameter(mm) Ink Color Compatible Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ball Tip Diameter(mm) Ink Color Compatible Color (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.7 (ball-point pen) Black, red (ball-point pen) - Black 1PC 1 SB5-BK 00664221 5.99 SGD
In stock
0.7 (ball-point) Black and red (ball-point) Replacement eraser : G Blue 1PC 1 SB5-BL 00664237 5.99 SGD
In stock
0.7 (ball-point) Black and red (ball-point) - Transparent 1PC 1 SB5-C 00664246 6.99 SGD
In stock
0.7 (ball-point pen) Black, red (ball-point pen) Replacement eraser : G White 1PC 1 SB5-W 00664255 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Provision to employees for office work.
4
From Japan
On 2018-03-17 13:34:36
The price range is satisfactory enough, but it is more durable even if it is a bit high, but it can be patronized long. I would like to consider writing instruments of a price range that is inexpensive and inexpensive to distribute to employees, but a little higher price.
This review is about item#664221.
General document preparation work
4
From Japan
On 2016-08-20 20:49:10
Those that had been in use for more than ten years have appeared in fluff stones. Sharbo has a presence that is indispensable.
This review is about item#664221.
General Secretary
5
From Japan
On 2015-08-13 15:17:17
I have been using it for a long time. It is very convenient to use black and red ballpoint pens as necessary. I like the price reasonably and I like it.
This review is about item#00664221.
Write comment memos
5
From Japan
On 2014-10-14 09:33:48
I still love Sherbo from there. The main uses a mechanical pen. Use a ballpoint pen if necessary. Structurally, it is fragile, but the price is cheap, so it is saved.
This review is about item#00664221.
Clerical work
5
From Japan
On 2013-09-17 13:23:41
I have been using it for many years. It's easy to write and easy to use.
This review is about item#00664246.
work
5
From Japan
On 2013-06-11 14:33:10
Compared with other similar features, the main body is compact and slim, operability is also very easy to use for me and I have patronized for years. I have several bottles, but never once broke down. As expected, when using it for 5 years, the hole where the shaft comes out will be scraped and spread, and when you write the letter you will be glazed, but ... (lol) I think that it is a very good product.
This review is about item#00664246.
I used it for ordinary office work.
1
From Japan
On 2007-12-19 09:15:56
I broke down before I used it for a week. I will never buy it.
This review is about item#00664255.

Related Products