Buy more than* S$200* and get FREE SHIPPING

Multi Functional Pen, "SK SHARBO CARE +1"

Green Purchasing Law
Compatible
Color (Body)
Transparent
Refill
Oil-based pen refill: SK-0.7 core Mechnical pencil lead: Drafix 0.5mm lead
Ball Tip Diameter(mm)
0.7
Ink Color
Black / Red
Mechanism
Rotary system (clip)
Maximum Diameter (phi mm)
11.8
Core Diameter (mm)
0.5
Ecomark Certification Number
00118149
Weight (g)
14.3
Overall Length (mm)
140.2
Material
Axis: Recycled resin
Compatible
Replacement eraser : G
Specification
Product compliable with Act on Promoting Green Purchasing
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SBCR1 00664273 -
Discontinued
[x]
ADD TO CART

Related Products