Buy more than* S$200* and get FREE SHIPPING

Water Based Marker, Fine Tip

5.00 (1)
Green Purchasing Law
Fit
Recycled Resin utilization Rate (%)
About 83 (Law on Promoting Green Purchasing recycled resin usage rate) about 76 (Eco Mark recycled resin usage rate)
Materials (cap)
Reprocessed resin
Line Width (mm)
0.2 to 0.6
Material (Shaft)
Reprocessed resin
Ecomark Certification Number
5112650
Type
Fine print
Weight (g)
8.2
Overall Length (mm)
136
Shaft Diameter (phi mm)
11.9 (maximum diameter)
Type
Aqueous
Ingredients
Aqueous dye (ink)
Specification
Product that complies with "Law on Promoting Green Purchasing"
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 WEFCR1-BL 00670896 -
Discontinued
[x]
Black 1PC 1 WEFCR1-BK 00670887 -
Discontinued
[x]
Red 1PC 1 WEFCR1-R 00670905 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Black ink
5
From Japan
On 2013-07-23 14:36:38
I am satisfied.
This review is about item#00670905.

Related Products