Buy more than* S$200* and get FREE SHIPPING

Water Based Marker

Green Purchasing Law
Fit
Recycled Resin utilization Rate (%)
About 89 (Law on Promoting Green Purchasing recycled resin usage rate) about 81 (Eco Mark recycled resin usage rate)
Materials (cap)
Reprocessed resin
Line Width (mm)
0.7 to 1.0
Material (Shaft)
Reprocessed resin
Ecomark Certification Number
1118347
Type
In words
Weight (g)
8.3
Overall Length (mm)
130.7
Shaft Diameter (phi mm)
11.9 (maximum diameter)
Type
Aqueous
Ingredients
Aqueous dye (ink)
Specification
Product that complies with "Law on Promoting Green Purchasing"
...see all>
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1PC 1 WEMCR1-R 00670932 -
Discontinued
[x]
Blue 1PC 1 WEMCR1-BL 00670923 -
Discontinued
[x]
Black 1PC 1 WEMCR1-BK 00670914 -
Discontinued
[x]
ADD TO CART

Related Products