Buy more than* S$200* and get FREE SHIPPING

Optex Care Set Fluorescent Marker

5.00 (1)
Product type
A body
Line Width (mm)
Thin 0.8-1.1, thick 4.0, Narrow 0.8-1.1, thick 4.0
Maximum Diameter (phi mm)
10.8, 10.8
Weight (g)
One (8.1g), 1 (8.1g)
Material
Axis, cap: Play resin, Shaft, cap: reproduction resin
Ingredients
Water-based pigment (ink), Water-based pigment (ink)
...see all>
Product Options
ADD TO CART
Green Purchasing Law Ecomark Certification Number ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green Purchasing Law Ecomark Certification Number ESCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible, Compatible 5112541, 5112541 EA765BS-3, EA765BS-3 1Set(3color) 1 WKCR1-3C 00670941 3.99 SGD
In stock
Compatible, Fit 01118262, 01118262 - 1Set(7color) 1 WKCR1-7C 00670966 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attach report
5
From Japan
On 2013-07-12 17:03:34
I am satisfied.
This review is about item#00670966.

Related Products