Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gel Ball Pen Substitution Tip J-0.5 Core

4.33 (3)
Ball Tip Diameter(mm)
0.5
Maximum Diameter (phi mm)
5.1
Weight (g)
2.3
Overall Length (mm)
138.3
Type
J-0.5
Ingredients
Water-based pigment (ink)
...see all>
Product Options
ADD TO CART
Ink Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black Hyper gel (black), Gel B (black) 1PC 1 WR-6A-J-BK 00671474 -
Discontinued
[x]
Blue Hyper gel (blue), Gel B (blue) 1PC 1 WR-6A-J-BL 00671483 -
Discontinued
[x]
Red Hyper gel (red), Gel B (red) 1PC 1 WR-6A-J-R 00671492 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For gel hyper gel for gel ballpoint pen
3
From Japan
On 2015-09-22 12:16:46
Although I purchased by mistake, it is purchased for a ballpoint pen with a cap (gel ball pen Hyper gel) that was surprisingly good. It is troublesome with a cap, but I recommend it to the Zebra party.
This review is about item#00671474.
Fill in work slips, check, etc.
5
From Japan
On 2015-06-24 10:54:20
Quality is no problem. Compared to replacing only the main body and replacement core, there is not much price difference, so there is a feeling of loss.
This review is about item#00671492.
For notes
5
From Japan
On 2011-10-23 09:43:52
Although it is cheap also on the main body, it is thankful that we still sell the replacement core. I feel a waste to throw away the main body. Actually I wanted a knock ceremony, but the replacement core of blue ink has something different in number of arrival days. But I really appreciate it, it's comfortable to use and comfortable to write. Ship everything quickly, shipping prices, too. It is a convenient shop.
This review is about item#00671483.

Related Products