Buy more than* S$200* and get FREE SHIPPING

Erase Markers, Fine

Caution
Please store it in horizontal condition.
Purpose
For White Board
Green Purchasing Law
Fit
Line Width (mm)
1.0 to 1.5
Maximum Diameter (phi mm)
10.5
Type
Fine print
Weight (g)
6.1
Overall Length (mm)
120.2
Material
Axis, cap: Play resin
Ingredients
Alcohol-based oil pigment
Application
For White Board
...see all>
Product Options
ADD TO CART
Ink Color Ecomark Certification Number Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Ecomark Certification Number Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 1118119 Please store in horizontal condition 10PC 1 YYR2-R 06747623 -
Discontinued
[x]
Black 5112581 Store it transversely. 10PC 1 YYR2-BK 06747596 -
Discontinued
[x]
Green 5112581 Please store in horizontal condition 10PC 1 YYR2-G 06747614 -
Discontinued
[x]
Blue 5112581 Please store in horizontal condition 10PC 1 YYR2-BL 06747605 -
Discontinued
[x]
ADD TO CART

Related Products