Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sulion Aluminum Glass Cloth Tape 9810

4.62 (8)
Purpose
For duct seal and heat insulation joints
Adhesive Power (N/10mm)
4.7
Tape Length (m)
20
...see all>
Product Options
ADD TO CART
Gloss Release Paper Tensile Strength (N/10mm) Name Base Material Thickness (mm) Adhesive Holding Power (min) Tape Thickness (mm) Tensile Strength (N/25mm) Base Material Tensile Strength (N/10 mm [kgf/25 mm]) Tape Width (mm) Tuck (ball No.) Operating Temperature Range (deg C) Extensibility (%) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gloss Release Paper Tensile Strength (N/10mm) Name Base Material Thickness (mm) Adhesive Holding Power (min) Tape Thickness (mm) Tensile Strength (N/25mm) Base Material Tensile Strength (N/10 mm [kgf/25 mm]) Tape Width (mm) Tuck (ball No.) Operating Temperature Range (deg C) Extensibility (%) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - Acrylic 40 deg C / fall 300 0.195 685 Aluminum foil + glass cloth 274[62.9] 65 20 - 6 - *[No return] You cannot return this product. For details, see FAQ. 1Case(36Roll) 1 No.9810 75073695 759.99 SGD
Shipped after 2018-06-26
Available Available 203.8 ALGC tape 0.15 Synthetic resin - 0.20 - Aluminum foil, glass cloth - 100 - -30 - 150 - 351-9309   1Roll 1 9810-100 02341927 31.99 SGD
In stock
Available Available 203.8 ALGC tape 0.15 Synthetic resin - 0.20 - Aluminum foil, glass cloth - 50 - -30 - 150 - 351-9317   1Roll 1 9810-50 02341936 16.99 SGD
In stock
Available Available 203.8 ALGC tape 0.15 Synthetic resin - 0.20 - Aluminum foil, glass cloth - 75 - -30 - 150 - 351-9325   1Roll 1 9810-75 02341945 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Insulation repair
5
From Japan
On 2017-10-22 07:25:30
It is convenient for repairing insulation and heat retention. It is fine even if the price is cheaper a little more.
This review is about item#02341936.
Body reinforcement for radio control
5
From Japan
On 2016-08-07 17:48:30
Compared to the thing that is released from radio control makers, I am using very satisfied with the winding amount and the price very value!
This review is about item#02341936.
Connection of duct · Refrigerant piping thermal insulation joint
5
From Japan
On 2016-03-09 12:18:15
Because it is a little broad, it can be used efficiently. It is very easy to use due to short work time and good finish.
This review is about item#02341927.
Highly durable aluminum tape
5
From Japan
On 2014-02-16 00:45:07
Because glass fiber is sandwiched in a cross shape, it is a very durable aluminum tape. The operating temperature range is as high as -30 to 150 ° C and can also be used for the engine room of a car. In terms of workability, if you are trying to peel off with ordinary aluminum tape it will tear off, but this tape can be peeled cleanly with high strength.
This review is about item#02341936.
Radio-controlled body repair
5
From Japan
On 2013-05-04 13:05:06
When purchasing aluminum tape for radio control, it will be multiplied by about 4 times in terms of the same length. For that reason, Monotalau's tape is recommended as it can be boldly used. However, because quality and quality are the same for radio control, it is very satisfying to purchase.
This review is about item#02341936.
It is used for fixing glass wool and rock wool in a kitchen duct of a restaurant.
4
From Japan
On 2010-10-14 01:05:22
It is too bad that adhesion is very good at the beginning, but it will be contacted at 40 ℃ or higher. I think that there is more adhesion than aluminum tape unless it is related to temperature.
This review is about item#02341927.
As a protective tape for refrigerant pipe
3
From Japan
On 2009-05-23 14:26:23
Although the workability to the curved surface is good, it is difficult to peel off compared to aluminum tape of Nitomuzu.
This review is about item#02341927.
Connection of air conditioning equipment etc. and duct
5
From Japan
On 2008-01-22 20:53:24
Although it is necessary to use a cutter knife to cut the tape, since the strength of the tape is very high and the adhesive strength is also quite strong, it can be firmly fixed,
This review is about item#02341936.

Related Products