Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Slion Waterproof Double-sided Adhesive Tape 5931

4.12 (8)
Purpose
Various types of waterproofing and exterior wall coverings provisional stop waterproof, for sheet metal working.
Adhesive Power (N/10mm)
9.8
Tape Thickness (mm)
1
...see all>
Product Options
ADD TO CART
Tape Length (m) Base Material Tape Width (mm) Type TRUSCO Part Number Holding Power (min) Tensile Strength (N/25mm) Tensile Strength (N/10 mm [kgf/25 mm]) Tuck (ball No.) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Base Material Tape Width (mm) Type TRUSCO Part Number Holding Power (min) Tensile Strength (N/25mm) Tensile Strength (N/10 mm [kgf/25 mm]) Tuck (ball No.) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Polyethylene Net 60 - - 40 deg C / fall 15 98 39.2[10] 40 *[No return] You cannot return this product. For details, see FAQ. 1Case(16Roll) 1 No.5931 75072024 579.99 SGD
Shipped after 2018-06-27
- Polyethylene Net 40 - - 40 deg C / fall 15 98 39.2[10] 40 *[No return] You cannot return this product. For details, see FAQ. 1Case(20Roll) 1 No.5931 75072015 489.99 SGD
Shipped after 2018-06-27
- Polyethylene Net 25 - - 40 deg C / fall 15 98 39.2[10] 40 *[No return] You cannot return this product. For details, see FAQ. 1Case(40Roll) 1 No.5931 75072006 549.99 SGD
Shipped after 2018-06-27
- Polyethylene Net 100 - - 40 deg C / fall 15 98 39.2[10] 40   1Case(8Roll) 1 No.5931 75072042 469.99 SGD
Shipped after 2018-06-25
- Polyethylene Net - - - 40 deg C / fall 15 98 39.2[10] 40   1Case(76Roll) 1 No.5931 75071972 339.99 SGD
Shipped after 2018-06-25
- Polyethylene Net 20 - - 40 deg C / fall 15 98 39.2[10] 40 *[No return] You cannot return this product. For details, see FAQ. 1Case(40Roll) 1 No.5931 75071997 489.99 SGD
Shipped after 2018-06-27
- Polyethylene Net - - - 40 deg C / fall 15 98 39.2[10] 40 *[No return] You cannot return this product. For details, see FAQ. 1Case(64Roll) 1 No.5931 75071981 539.99 SGD
Shipped after 2018-06-27
- Polyethylene Net 75 - - 40 deg C / fall 15 98 39.2[10] 40 *[No return] You cannot return this product. For details, see FAQ. 1Case(12Roll) 1 No.5931 75072033 529.99 SGD
Shipped after 2018-06-27
15 Polyethylene tape 50 For water proofing 351-9015 - - - -   1Roll 1 5931-50 02341893 19.99 SGD
Shipped after 2018-06-25
15 Polyethylene 30 For water proof - - - - -   1Roll 1 5931 36060053 14.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Fixed outdoor flooring
5
From Japan
On 2017-12-12 10:53:06
Used for attaching concrete floor and PP curing plate of outdoor loading station About two years passed, but good
This review is about item#2341893.
Plastic board pasting
1
From Japan
On 2017-08-10 18:30:28
The glue looked strong, but the rubber we were binding was too soft, sticky and the hand became dirty. Also, when used in a place exposed to direct sunlight, the rubber is softened and the position shifts, the black adhesive type remains after the deviation, it is dirty. Perhaps the purpose of use is different. . . .
This review is about item#36060053.
Paste outdoor display board
3
From Japan
On 2017-07-31 14:36:16
Although I tried cutting with an ordinary scissors, I can not cut it properly, but I do not have any problem as I am not asking for accuracy of cutting
This review is about item#36060053.
Confirm compatibility with other material
5
From Japan
On 2017-05-27 19:07:03
Confirmation of the compatibility of the material to be used with the cleaner is necessary. I want you to specify clearly where you can check it
This review is about item#2341893.
Used for strong adhesion of uneven surface
4
From Japan
On 2016-11-30 08:48:15
I tried to purchase a type with strong adhesion which is adhered also to uneven surfaces and has a thick wall. Since the amount used was small, we have achieved our goals for the first time.
This review is about item#02341893.
Simple holding on non-smooth surfaces such as concrete rough skin.
5
From Japan
On 2015-09-22 20:51:55
It is super strong. Perhaps, I think that adhesive residue can not be avoided, so let's use it at will.
This review is about item#36060053.
Posting
5
From Japan
On 2014-06-19 16:35:17
I am satisfied because the adhesive strength is very strong and the length is also there.
This review is about item#36060053.
Use of waterproof part of sheet metal work
5
From Japan
On 2013-11-04 20:58:24
Although I used the same stuff from the front, the price is around several tens of yen, but cheaper It is convenient to come sooner than anything else.
This review is about item#36060053.

Related Products