Buy more than* S$200* and get FREE SHIPPING

Gel Ball Point Pen Refill JF-1.0

4.00 (2)
Ball Tip Diameter(mm)
1.0
Maximum Diameter (phi mm)
6.1
Weight (g)
2.6
Overall Length (mm)
111.1
Type
JF-1.0
Compatible
Sarasa clip 1. 0 Sarasa1.0
Ingredients
Water-based pigment (ink)
...see all
Product Options
ADD TO CART
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1Box(10PC) 1 RJF10-BK 06723717 8.47 SGD
Shipped after 2017-03-27
Red 1Box(10PC) 1 RJF10-R 07075625 8.47 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Refill
4
From Japan
On 2016-05-24 20:55:09
1.0 easy to use easy to write than 0.7 but weak point that consumption is violently frequency of replacement of the minute ink rises. Price a little bit more or do not somehow become? After that, the 10 bottles outer box paper case, I want you to design can be seen well heaven and earth orientation (to ink out and stored in the upside-down)
This review is about item#06723717.
Everyday General
4
From Japan
On 2014-03-17 21:05:27
Sometimes the fall button is not tired lightly.
This review is about item#06723717.

Related Products