Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Vermilion Stamp Ink

4.20 (10)
Capacity (mL)
20
Color
Vermilion (ink)
Description 2
Dehydration is fast, there is little worry of blur or bleeding.
Application
Shachihata ink pad-only
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(20mL) 1 OG-20 00660414 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
To replenish the ink of red meat.
5
From Japan
On 2018-04-05 09:06:49
Just add a little, this stamp is reborn and satisfied with the new item.
This review is about item#00660414.
Repair
3
From Japan
On 2017-12-01 12:29:43
Although it is somehow, it does not become a very imprinted seal. It should be the same thing as the one I purchased at the stationery store before, but what is wrong? Is it due to mind?
This review is about item#660414.
For academic purposes because it is vermillion
4
From Japan
On 2017-09-09 16:54:09
It is always a purchase repeat It will be replenished when the seal impression becomes thin Once it is about once a half year
This review is about item#660414.
When the ink of the red meat pad becomes thin
5
From Japan
On 2017-05-21 18:25:34
I feel that it is a little thin, but COSPA is satisfied well as well.
This review is about item#660414.
Impression on an envelope
5
From Japan
On 2017-05-08 09:33:32
With beautiful coloring, dryness is comparatively quick and it is perfect for stamping in large quantities.
This review is about item#660414.
To replenish the vermillion
5
From Japan
On 2017-03-09 16:17:54
Good color When replenishing Ease of use Easy to dry None leaked from the container
This review is about item#660414.
Refilling vermillion
5
From Japan
On 2017-01-22 16:42:24
It is easy to paint on vermillion meat, and sucks smoothly without stickiness.
This review is about item#660414.
Replenishment
4
From Japan
On 2016-05-23 16:15:09
It is profitable by tapping
This review is about item#00660414.
Private use
5
From Japan
On 2014-09-11 18:39:06
I was saved because I did not sell it at the 100 yen shop.
This review is about item#00660414.
Product inscription
1
From Japan
On 2011-05-17 01:08:43
It is a feeling that dryness is bad and it fits. I filled it once it stopped.
This review is about item#00660414.

Related Products