Buy more than* S$200* and get FREE SHIPPING

X Stamper Business E Type

4.00 (3)
...see all>
Product Options
ADD TO CART
Character Type Color Material Print Size (phi mm) Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Character Type Color Material Print Size (phi mm) Ink Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 16 - 1pc 1 XEN-106V2 07516382 11.99 SGD
In stock
- - - - 16 - 1pc 1 XEN-107V3 07516407 11.99 SGD
In stock
- - - - 16 - 1pc 1 XEN-108V3 07516416 11.99 SGD
In stock
To check Vertical type - Elastomer (grip) 16 Red 1PC 1 XEN-107V2 00672436 11.99 SGD
In stock
Secret Vertical Red Elastomer (grip) 16 Red 1PC 1 XEN-101V2 00672393 11.99 SGD
In stock
Receipt Vertical Red Elastomer (grip) 16 Red 1PC 1 XEN-110V2 00672454 11.99 SGD
In stock
- - - - 16 - 1pc 1 XEN-102V2 07516337 11.99 SGD
In stock
- - - - 16 - 1pc 1 XEN-103V3 07516364 11.99 SGD
In stock
- - - - 16 - 1pc 1 XEN-104V3 07516373 11.99 SGD
In stock
- - - - 16 - 1pc 1 XEN-102V3 07516346 11.99 SGD
In stock
- - - - 16 - 1pc 1 XEN-106V3 07516398 11.99 SGD
In stock
- - - - 16 - 1pc 1 XEN-103V2 07516355 11.99 SGD
In stock
Memorandum Vertical type Red Elastomer (grip) 16 Red 1PC 1 XEN-104V2 00672402 11.99 SGD
In stock
Complete Vertical type Red Elastomer (grip) 16 Red 1PC 1 XEN-105V2 00672411 11.99 SGD
In stock
Passed Vertical type - Elastomer (grip) 16 Red 1PC 1 XEN-108V2 00672445 11.99 SGD
In stock
Settled Vertical type - Elastomer (grip) 16 Indigo 1PC 1 XEN-105V3 00672427 11.99 SGD
In stock
- - - - 16, 16, 16 - 1pc 1 XEN-110V3 07516425 14.99 SGD
Shipped after 2018-02-28
- - - - 16, 16, 16 - 1pc 1 XEN-101V3 07516328 11.99 SGD
Shipped after 2018-02-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Explicit document classification
5
From Japan
On 2017-06-05 15:28:50
Although not frequently used, coloring is better than rubber stamps, and it can be lightly pressed.
This review is about item#00672393.
Document arrangement
5
From Japan
On 2016-07-12 09:05:34
I tried various products, but I think that Shachihata made it the most difficult to break.
This review is about item#00672411.
Examination report's seal
2
From Japan
On 2014-07-08 17:01:50
Until now I used a disposable stamp mark that I bought at a 100 yen shop, but because the ink run out, I replaced it. It is good not to get tired because it can be printed with a light force, but the case lid is loose (I feel like), so I feel uneasy about whether the stamp surface will dry up. I want you to fit in a bit more.
This review is about item#00672436.

Related Products