Buy more than* S$200* and get FREE SHIPPING

Name Stamp Refill Ink

4.32 (19)
...see all
Product Options
ADD TO CART
Color Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vermilion Name 9 only 1Pack(2PC) 1 XLR-9N 00711514 3.52 SGD
Shipped after 2017-06-26
- - 1pack(2pc) 1 XLR-9N 07551242 3.80 SGD
Shipped after 2017-06-26
- - 1pack(2pc) 1 XLR-9N 07551258 3.52 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 12
4 star 3
3 star 3
2 star 0
1 star 1
Review Rating: 4.32
19 Customer Reviews
The reviews are automatic translation.
Confirmation mark of the vehicle running record table
5
From Japan
On 2017-05-06 16:43:55
It is a very good product. Easy to handle, hands did not get dirty.
This review is about item#7551258.
Ink replacement replacement of Shachihata name 9
4
From Japan
On 2017-04-21 15:56:23
Popular size name sign "Shachihata name 9" replacement replacement of ink thinks that there is one in any place anywhere is easy to do with one touch without dirty hands. Although it took some time to become familiar after exchanging, the seal imprint that was being wrestled was beautifully revived.
This review is about item#711514.
At the time of approval
5
From Japan
On 2017-01-22 20:06:53
After replacing ink, it took a while to adapt, but a seal imprint came out.
This review is about item#711514.
Shachihata
5
From Japan
On 2017-01-10 06:12:48
I bought it as a spare I think that it is cheap I am satisfied that the item is good.
This review is about item#00711514.
Certificate (confirmation mark)
3
From Japan
On 2016-12-28 15:22:47
Easy to use. Easy replenishment. It's truly a shachihata, very convenient.
This review is about item#711514.
Replace ink exhaustion
4
From Japan
On 2016-06-23 18:47:02
It is convenient to exchange easily without problems, it is nice if there is one sale at half price. I hope the ink will not be usable while keeping the remaining one.
This review is about item#00711514.
accounting
5
From Japan
On 2016-06-10 14:54:55
Purchased cheaply than other companies, we are very satisfied.
This review is about item#00711514.
Shachihata often used for receiving, so ink is reduced.
5
From Japan
On 2016-02-17 14:35:45
It is good that the hands do not get dirty. It is better to apply discounts even with such small ones
This review is about item#00711514.
Refilling the ink
3
From Japan
On 2015-10-13 14:52:26
It's neither good nor bad.
This review is about item#00711514.
Spare ink with spatula
4
From Japan
On 2015-08-28 16:24:20
There is stock and I am happy to get it soon. The price is not so high.
This review is about item#00711514.

Related Products