Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

BOSCH JIG SAWS BLADE FOR WOOD

4.67 (12)
...see all>
Product Options
ADD TO CART
Number of Threads per inch Blade Thickness (mm) Effective Length (mm) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads per inch Blade Thickness (mm) Effective Length (mm) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.5 91 117 - - 1Box(5PC) 1 T-308BO 37568282 35.99 SGD
Shipped after 2018-06-25
- 1.5 91 117 378-6960 2-1711 1Box(5PC) 1 T-308BOF 37568307 41.99 SGD
Shipped after 2018-06-25
- 1.5 91 117 378-6951 2-1711 1Box(5PC) 1 T-308BF 37568291 30.99 SGD
Shipped after 2018-06-25
- 1.5 91 117 - - 1Box(5PC) 1 T-308B 37568273 26.99 SGD
In stock
- 1.25 57 83 - - 1Box(5PC) 1 T-101AOF 09680352 23.99 SGD
In stock
- 1.25 74 100 - - 1Box(5PC) 1 T-101AIF 09680316 23.99 SGD
Shipped after 2018-06-25
- 1.5 74 100 378-6731 2-1711 1Box(5PC) 1 T-101BR 09680291 19.99 SGD
Shipped after 2018-06-26
11 to 13 1.5 155 180 378-7044 2-1711 1Box(3PC) 1 T-744D 09680264 27.99 SGD
In stock
8 1.5 91 117 - - 1Box(5PC) 1 T-301CDF 09680343 33.99 SGD
Shipped after 2018-06-25
- 1.25 74 100 - - 1Box(5PC) 1 T-101BF 09680325 27.99 SGD
Shipped after 2018-06-25
- 1.7 91 117 - - 1Box(5PC) 1 T-301BCP 09680395 30.99 SGD
Shipped after 2018-06-25
8 to 13 1.5 91 117 378-6919 2-1711 1Box(3PC) 1 T-234X 09680377 18.99 SGD
In stock
- 1.25 59 82 - - 1Box(5PC) 1 T-101BIF 09680361 27.99 SGD
Shipped after 2018-06-25
- 1.25 74 100 - - 1Box(5PC) 1 T-101BRF 09680334 29.99 SGD
Shipped after 2018-06-25
6 1.25 74 100 - - 1Box(5PC) 1 T-144DF 09680273 19.99 SGD
Shipped after 2018-06-25
20 1.25 51 76 378-6714 - 1Box(5PC) 1 T-101AO 06661724 19.99 SGD
In stock
10 1.5 74 100 378-6722 - 1Box(5PC) 1 T-101B 06661733 19.99 SGD
In stock
13 1.0 51 83 - - 1Box(5PC) 1 T-119BO 06661794 13.99 SGD
In stock
6 1.25 126 152 378-7036 - 1Box(3PC) 1 T-344D 06661821 20.99 SGD
In stock
8 1.25 74 100 378-6757 - 1Box(5PC) 1 T-111C 06708265 9.99 SGD
In stock
11 - 13 1 67 92 378-6790 - 1Box(5PC) 1 T-119B 09680237 9.99 SGD
In stock
5 - 6 1.25 74 100 378-6862 - 1Box(5PC) 1 T-144D 09680246 16.99 SGD
In stock
6 1.7 126 152 - - 1Box(5PC) 1 T-344DP 09680404 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
For replacement blade
5
From Japan
On 2016-06-28 17:19:49
I can run down. It is a difficult point that the price is expensive.
This review is about item#09680377.
For thick wood.
5
From Japan
On 2016-06-01 21:41:07
Purchased thick wood, to cut diagonally. Cutting can be done with considerable precision because of the thickness of the cutlery.
This review is about item#09680404.
During wood work
5
From Japan
On 2016-05-18 15:10:20
The price is also cheap and sharpness is good so I always make it.
This review is about item#06661733.
During wood work
5
From Japan
On 2016-05-17 09:07:55
Every blade does so, but if it gets sharp it will hang out, but since the price is reasonable and can be replaced immediately, it will be saved.
This review is about item#06661794.
Cowl cutting of motorcycle
5
From Japan
On 2015-08-11 09:27:27
Purchase for exterior cowl cutting for bikes. Although I tried variously until now, at the time of cutting, the resin became licking with heat and resin that became hot flew in the hand and burned out, although it had a hard time, this product can cut smoothly without holding any heat at all I finally met an excellent product.
This review is about item#06708265.
It is used for cutting of square materials and others.
5
From Japan
On 2014-07-08 21:30:01
Cutting surface is coarse compared with Marnoco, but it is useful because it can also do impossible processing for Marukono. There seems to be some blades with a smoother cut surface, so I will order it next time.
This review is about item#09680282.
Cutting of laminated materials
5
From Japan
On 2013-11-06 20:03:59
There is no mistake made by BOSCH.
This review is about item#06661821.
Wood cutting operation (curve)
2
From Japan
On 2013-06-20 14:27:41
There are no mistakes in the product made by BOSCH, but there was a mistake in the notation of "main cutting material". Because I was looking for a blade that is thin in blade thickness and can cut thick plates, the display is 5-135 mm and the actual product is 2-15 mm This difference has come. I do not notice it because it is hard to think that a thick plate will break with a thin blade I'm bad? Is it? Although it is not necessary to return it as it is used for thin sheets, I would like you to correct the display change of the table as soon as possible.
This review is about item#09680237.
Cut the plank
5
From Japan
On 2012-10-19 17:24:45
The product itself is made of BOSCH, even a thick plate can be shaved, can be cut without bending. For my use, convenience is better than circular saw so it is useful.
This review is about item#06661821.
Mount on jigsaw and cut wood
4
From Japan
On 2012-06-26 16:01:33
Attention is necessary because the blade body can not be mounted on a cheap jigsaw because it has a thickness
This review is about item#06661733.

Related Products