Buy more than* S$200* and get FREE SHIPPING

COBALT STRAIGHT DRILL Ⅰ TYPE

Flute Length l (mm)
80
Blade Diameter D (phi mm)
13.0
Thinning Shape of Drills
X type thinning
Helix Angle
Strong kinks
Overall Length L (mm)
152
Point Angle (Degree)
135
Tolerance
h8
Material
HSSCo cobalt HSS (high speed steel)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5PC) 1 COSD 13 06592004 229.90 SGD
In stock
ADD TO CART

Related Products