Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

STRAIGHT COBALT DRILLSl I type

4.00 (2)
Caution
The surface of the commodity under blade diameter 2.0 is not colored
Point Angle (Degree)
135
Tolerance
h8
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Geometry of Drill Flank Thinning Shape of Drills Helix Angle Overall Length L (mm) Material Flute Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Geometry of Drill Flank Thinning Shape of Drills Helix Angle Overall Length L (mm) Material Flute Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.9 Cone X-shaped thinning High helix 36 Cobalt HSS (high speed steel) HSSCo 9 1Box(10PC) 1 COSD 0.9 06590796 54.99 SGD
Shipped after 2018-06-26
0.5 Cone X type thinning Torsion strength 27 Cobalt high-speed steel HSSCo 5 1Box(10PC) 1 COSD 0.5 06590753 64.99 SGD
In stock
0.6 Cone X type thinning Torsion strength 30 Cobalt high-speed steel HSSCo 5.5 1Box(10PC) 1 COSD 0.6 06590762 64.99 SGD
In stock
0.7 Circular cone X type thinning Strong kinks 32 HSSCo cobalt HSS (high speed steel) 7.5 1Box(10PC) 1 COSD 0.7 06590771 60.99 SGD
In stock
0.8 Circular cone X type thinning Strong kinks 34 HSSCo cobalt HSS (high speed steel) 8 1Box(10PC) 1 COSD 0.8 06590787 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Create Accessory
4
From Japan
On 2017-06-21 00:14:26
Accessories made recently by my wife as a hobby came to sell using the net, demand for drill increased, I bought it.
This review is about item#06590787.
Drilling into alloy
4
From Japan
On 2013-01-24 18:46:44
Although it was obviously not easy to break compared to iron work, though I thought it was black as shown in the picture, the thing that arrived was stainless.
This review is about item#06590753.

Related Products