Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

COBALT STRAIGHT DRILL Ⅰ TYPE

3.50 (2)
Caution
The surface of the commodity under blade diameter 2.0 is not colored
Point Angle (Degree)
135
Tolerance
h8
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Blade Diameter D (phi mm) Geometry of Drill Flank Thinning Shape of Drills Helix Angle Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Blade Diameter D (phi mm) Geometry of Drill Flank Thinning Shape of Drills Helix Angle Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 1.3 Cone X-shaped thinning High helix 45 Cobalt HSS (high speed steel) HSSCo 1Box(10PC) 1 COSD 1.3 06590832 55.99 SGD
Shipped after 2018-06-27
17.5 1.9 Cone X-shaped thinning High helix 52 Cobalt HSS (high speed steel) HSSCo 1Box(10PC) 1 COSD 1.9 06590893 56.99 SGD
In stock
11 1.1 Cone x-shaped thinning Strength twist 42 Cobalt HSS (high speed steel) HSSCo 1Box(10PC) 1 COSD 1.1 06590814 55.99 SGD
Shipped after 2018-06-28
14.5 1.4 Cone x-shaped thinning Strength twist 48 Cobalt HSS (high speed steel) HSSCo 1Box(10PC) 1 COSD 1.4 06590841 55.99 SGD
In stock
10 1.0 Circular cone X type thinning Strong kinks 40 HSSCo cobalt HSS (high speed steel) 1Box(10PC) 1 COSD 1 06590805 48.99 SGD
In stock
13 1.2 Cone X type thinning Torsion strength 42 Cobalt high-speed steel HSSCo 1Box(10PC) 1 COSD 1.2 06590823 53.99 SGD
In stock
14.5 1.5 Cone X type thinning Torsion strength 48 Cobalt high-speed steel HSSCo 1Box(10PC) 1 COSD 1.5 06590857 47.99 SGD
In stock
16 1.6 Circular cone X type thinning Strong kinks 50 HSSCo cobalt HSS (high speed steel) 1Box(10PC) 1 COSD 1.6 06590866 53.99 SGD
In stock
16 1.7 Cone X type thinning Torsion strength 50 Cobalt high-speed steel HSSCo 1Box(10PC) 1 COSD 1.7 06590875 55.99 SGD
In stock
17.5 1.8 Circular cone X type thinning Strong kinks 52 Cobalt high-speed steel HSSCo 1Box(10PC) 1 COSD 1.8 06590884 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Drilling in stainless steel screw
5
From Japan
On 2016-11-22 18:07:30
I used one from another manufacturer before purchasing this item, but the blade length has broken easily and long. As I looked it up on the Internet, I recommended this product, so when I tried it, I could not break it at all and my spaspa and holes were empty.
This review is about item#6590857.
Screw under hole
2
From Japan
On 2013-05-15 13:35:29
After purchasing 2 packs, we used about 2 pieces, but even if you are careful with chucking to the machine you will get a blur when you rotate. I think that the drill is warped. I am sorry just because there is no problem with sharpness.
This review is about item#06590805.

Related Products