Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

COBALT STRAIGHT DRILL Ⅰ TYPE

5.00 (1)
Point Angle (Degree)
135
Tolerance
h8
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Blade Diameter D (phi mm) Thinning Shape of Drills Helix Angle Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Blade Diameter D (phi mm) Thinning Shape of Drills Helix Angle Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 12.4 X-shaped thinning High helix 152 Cobalt HSS (high speed steel) HSSCo 1Box(5PC) 1 COSD 12.4 06591943 279.99 SGD
Shipped after 2018-06-25
78 12.1 X-shaped thinning High helix 149 Cobalt HSS (high speed steel) HSSCo 1Box(5PC) 1 COSD 12.1 06591916 279.99 SGD
Shipped after 2018-06-25
80 12.7 X-shaped thinning High helix 152 Cobalt HSS (high speed steel) HSSCo 1Box(5PC) 1 COSD 12.7 06591977 279.99 SGD
Shipped after 2018-06-25
80 12.8 X-shaped thinning High helix 152 Cobalt HSS (high speed steel) HSSCo 1Box(5PC) 1 COSD 12.8 06591986 279.99 SGD
Shipped after 2018-06-25
80 12.9 X-shaped thinning High helix 152 Cobalt HSS (high speed steel) HSSCo 1Box(5PC) 1 COSD 12.9 06591995 279.99 SGD
Shipped after 2018-06-22
78 12.3 X-shaped thinning High helix 149 Cobalt HSS (high speed steel) HSSCo 1Box(5PC) 1 COSD 12.3 06591934 279.99 SGD
Shipped after 2018-06-25
78 12.2 X-shaped thinning High helix 149 Cobalt HSS (high speed steel) HSSCo 1Box(5PC) 1 COSD 12.2 06591925 279.99 SGD
Shipped after 2018-06-25
80 12.6 X-shaped thinning High helix 152 Cobalt HSS (high speed steel) HSSCo 1Box(5PC) 1 COSD 12.6 06591961 279.99 SGD
Shipped after 2018-06-25
78 12.0 X type thinning Strong kinks 149 HSSCo cobalt HSS (high speed steel) 1Box(5PC) 1 COSD 12 06591907 219.99 SGD
In stock
80 12.5 X type thinning Strong kinks 152 Cobalt high-speed steel HSSCo 1Box(5PC) 1 COSD 12.5 06591952 259.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
drilling
5
From Japan
On 2017-03-24 18:30:48
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6591907.

Related Products