Buy more than* S$200* and get FREE SHIPPING

COBALT STRAIGHT DRILL Ⅰ TYPE

5.00 (1)
Point Angle (Degree)
135
Tolerance
h8
...see all>
Product Options
ADD TO CART
Geometry of Drill Flank Thinning Shape of Drills Helix Angle Overall Length L (mm) Material Flute Length l (mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Geometry of Drill Flank Thinning Shape of Drills Helix Angle Overall Length L (mm) Material Flute Length l (mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cone x-shaped thinning Strength twist 67 Cobalt HSS (high speed steel) HSSCo 27 2.8 1Box(10PC) 1 COSD 2.8 06590981 48.99 SGD
In stock
Circular cone X type thinning Strong kinks 55 HSSCo cobalt HSS (high speed steel) 20 2.0 1Box(10PC) 1 COSD 2 06590902 45.99 SGD
In stock
Circular cone X type thinning Strong kinks 55 Cobalt high-speed steel HSSCo 20 2.1 1Box(10PC) 1 COSD 2.1 06590911 53.99 SGD
In stock
Circular cone X type thinning Strong kinks 58 HSSCo cobalt HSS (high speed steel) 23 2.2 1Box(10PC) 1 COSD 2.2 06590927 53.99 SGD
In stock
Circular cone X type thinning Strong kinks 58 Cobalt high-speed steel HSSCo 23 2.3 1Box(10PC) 1 COSD 2.3 06590936 49.99 SGD
Shipped after 2018-04-26
Circular cone X type thinning Strong kinks 61 HSSCo cobalt HSS (high speed steel) 24.5 2.4 1Box(10PC) 1 COSD 2.4 06590945 53.99 SGD
In stock
Circular cone X type thinning Strong kinks 61 Cobalt high-speed steel HSSCo 24.5 2.5 1Box(10PC) 1 COSD 2.5 06590954 45.99 SGD
In stock
Circular cone X type thinning Strong kinks 64 Cobalt high-speed steel HSSCo 26 2.6 1Box(10PC) 1 COSD 2.6 06590963 49.99 SGD
In stock
Circular cone X type thinning Strong kinks 64 HSSCo cobalt HSS (high speed steel) 26 2.7 1Box(10PC) 1 COSD 2.7 06590972 49.99 SGD
In stock
Circular cone X type thinning Strong kinks 71 Cobalt high-speed steel HSSCo 29.5 2.9 1Box(10PC) 1 COSD 2.9 06590997 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used with a drill on a stainless steel of about 1 mm.
5
From Japan
On 2012-07-26 09:38:38
It is tenacious and difficult to break. As a result of various comparisons, I settled on this product.
This review is about item#06590972.

Related Products