Buy more than* S$200* and get FREE SHIPPING

COBALT STRAIGHT DRILL Ⅰ TYPE

4.17 (6)
Point Angle (Degree)
135
Tolerance
h8
...see all>
Product Options
ADD TO CART
Material Flute Length l (mm) Blade Diameter D (phi mm) Geometry of Drill Flank Thinning Shape of Drills Helix Angle Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Flute Length l (mm) Blade Diameter D (phi mm) Geometry of Drill Flank Thinning Shape of Drills Helix Angle Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cobalt HSS (high speed steel) HSSCo 36 3.9 Cone x-shaped thinning Strength twist 79 1Box(10PC) 1 COSD 3.9 06591094 64.99 SGD
Shipped after 2018-05-30
Cobalt high-speed steel HSSCo 29.5 3.0 Circular cone X type thinning Strong kinks 71 1Box(10PC) 1 COSD 3 06591006 41.99 SGD
Shipped after 2018-05-28
Cobalt high-speed steel HSSCo 29.5 3.1 Circular cone X type thinning Strong kinks 71 1Box(10PC) 1 COSD 3.1 06591015 58.99 SGD
Shipped after 2018-05-28
HSSCo cobalt HSS (high speed steel) 29.5 3.2 Circular cone X type thinning Strong kinks 71 1Box(10PC) 1 COSD 3.2 06591024 50.99 SGD
Shipped after 2018-05-28
Cobalt high-speed steel HSSCo 31.5 3.3 Circular cone X type thinning Strong kinks 73 1Box(10PC) 1 COSD 3.3 06591033 50.99 SGD
Shipped after 2018-05-28
HSSCo cobalt HSS (high speed steel) 31.5 3.4 Circular cone X type thinning Strong kinks 73 1Box(10PC) 1 COSD 3.4 06591042 56.99 SGD
Shipped after 2018-05-28
Cobalt high-speed steel HSSCo 31.5 3.5 Circular cone X type thinning Strong kinks 73 1Box(10PC) 1 COSD 3.5 06591051 50.99 SGD
Shipped after 2018-05-28
HSSCo cobalt HSS (high speed steel) 33.5 3.6 Circular cone X type thinning Strong kinks 76 1Box(10PC) 1 COSD 3.6 06591067 61.99 SGD
Shipped after 2018-05-28
HSSCo cobalt HSS (high speed steel) 33.5 3.7 Circular cone X type thinning Strong kinks 76 1Box(10PC) 1 COSD 3.7 06591076 61.99 SGD
Shipped after 2018-05-28
HSSCo cobalt HSS (high speed steel) 33.5 3.8 Circular cone X type thinning Strong kinks 76 1Box(10PC) 1 COSD 3.8 06591085 56.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Stain drilling
5
From Japan
On 2018-04-11 22:43:52
There is good biting and no punch is required. For now I do not use other manufacturer's kill.
This review is about item#6591024.
Drilling
3
From Japan
On 2016-03-17 18:13:22
It is normally good. It would be even better if there is a tool that can be reused by grinding.
This review is about item#06591067.
Car maintenance
4
From Japan
On 2014-06-07 09:50:47
I will also purchase it.
This review is about item#06591006.
Drilling of stain board
5
From Japan
On 2013-12-14 08:03:46
Work fast
This review is about item#06591051.
Drilling of stainless steel machine
5
From Japan
On 2012-10-18 21:48:13
Sharpness lasts long
This review is about item#06591051.
Preliminary drilling into H steel
3
From Japan
On 2012-02-23 13:32:30
I want a bit more digest
This review is about item#06591042.

Related Products