Buy more than* S$200* and get FREE SHIPPING

COBALT STRAIGHT DRILL Ⅰ TYPE

4.75 (4)
Point Angle (Degree)
135
Tolerance
h8
...see all>
Product Options
ADD TO CART
Material Flute Length l (mm) Blade Diameter D (phi mm) Geometry of Drill Flank Thinning Shape of Drills Helix Angle Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Flute Length l (mm) Blade Diameter D (phi mm) Geometry of Drill Flank Thinning Shape of Drills Helix Angle Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cobalt HSS (high speed steel) HSSCo 43 4.9 Cone x-shaped thinning Strength twist 92 1Box(10PC) 1 COSD 4.9 06591191 89.99 SGD
In stock
Cobalt HSS (high speed steel) HSSCo 39 4.4 Cone X-shaped thinning High helix 86 1Box(10PC) 1 COSD 4.4 06591146 76.99 SGD
Shipped after 2018-01-23
Cobalt HSS (high speed steel) HSSCo 39 4.6 Cone X-shaped thinning High helix 86 1Box(10PC) 1 COSD 4.6 06591164 82.99 SGD
Shipped after 2018-01-24
Cobalt HSS (high speed steel) HSSCo 41 4.7 Cone X-shaped thinning High helix 89 1Box(10PC) 1 COSD 4.7 06591173 83.99 SGD
Shipped after 2018-01-24
Cobalt high-speed steel HSSCo 38 4.0 Circular cone X type thinning Strong kinks 83 1Box(10PC) 1 COSD 4 06591103 55.99 SGD
In stock
Cobalt high-speed steel HSSCo 38 4.1 Circular cone X type thinning Strong kinks 83 1Box(10PC) 1 COSD 4.1 06591112 76.99 SGD
In stock
HSSCo cobalt HSS (high speed steel) 38 4.2 Circular cone X type thinning Strong kinks 83 1Box(10PC) 1 COSD 4.2 06591121 68.99 SGD
In stock
HSSCo cobalt HSS (high speed steel) 38 4.3 Circular cone X type thinning Strong kinks 83 1Box(10PC) 1 COSD 4.3 06591137 76.99 SGD
In stock
Cobalt high-speed steel HSSCo 39 4.5 Circular cone X type thinning Strong kinks 86 1Box(10PC) 1 COSD 4.5 06591155 68.99 SGD
In stock
HSSCo cobalt HSS (high speed steel) 41 4.8 Circular cone X type thinning Strong kinks 89 1Box(10PC) 1 COSD 4.8 06591182 82.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Drilling
4
From Japan
On 2017-12-01 14:58:39
Sharpness is good, it is good for long-term use I would appreciate it if the blade length is a little longer
This review is about item#6591103.
Drilling of iron plate
5
From Japan
On 2017-09-30 19:16:11
Convenient because the cutting edge does not slip without using a punch. Also sharpness is outstanding and other things can no longer be used.
This review is about item#6591121.
Used for drilling taps
5
From Japan
On 2015-02-02 17:21:13
Quality does not have any problem at all but I am using it all the time but it is stickier than the products of other companies and it is more thankful if the amount of money that goes well is a bit cheaper ...
This review is about item#06591121.
Used for drilling aluminum plate, iron plate.
5
From Japan
On 2010-12-17 14:25:06
Since we have been using it all the time, the quality is good. And most of all, the price is attractive. It is bad for past suppliers, but if thousands of yen is cheaper, I will buy it with Monotaro san. I wish I knew it sooner.
This review is about item#06591155.

Related Products