Buy more than* S$200* and get FREE SHIPPING

COBALT STRAIGHT DRILL Ⅰ TYPE

4.00 (1)
Point Angle (Degree)
135
Tolerance
h8
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Blade Diameter D (phi mm) Geometry of Drill Flank Thinning Shape of Drills Helix Angle Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Blade Diameter D (phi mm) Geometry of Drill Flank Thinning Shape of Drills Helix Angle Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
47 5.8 Cone X-shaped thinning High helix 98 Cobalt HSS (high speed steel) HSSCo 1Box(10PC) 1 COSD 5.8 06591286 119.99 SGD
Shipped after 2018-05-23
47 5.9 Cone X-shaped thinning High helix 98 Cobalt HSS (high speed steel) HSSCo 1Box(10PC) 1 COSD 5.9 06591295 119.99 SGD
Shipped after 2018-05-23
45 5.4 Cone X-shaped thinning High helix 95 Cobalt HSS (high speed steel) HSSCo 1Box(10PC) 1 COSD 5.4 06591243 96.99 SGD
Shipped after 2018-05-24
47 5.6 Cone X-shaped thinning High helix 98 Cobalt HSS (high speed steel) HSSCo 1Box(10PC) 1 COSD 5.6 06591261 119.99 SGD
Shipped after 2018-05-23
47 5.7 Cone X-shaped thinning High helix 98 Cobalt HSS (high speed steel) HSSCo 1Box(10PC) 1 COSD 5.7 06591277 119.99 SGD
Shipped after 2018-05-24
43 5.0 Circular cone X type thinning Strong kinks 92 Cobalt high-speed steel HSSCo 1Box(10PC) 1 COSD 5 06591207 76.99 SGD
In stock
43 5.1 Circular cone X type thinning Strong kinks 92 Cobalt high-speed steel HSSCo 1Box(10PC) 1 COSD 5.1 06591216 95.99 SGD
In stock
45 5.2 Circular cone X type thinning Strong kinks 95 HSSCo cobalt HSS (high speed steel) 1Box(10PC) 1 COSD 5.2 06591225 82.99 SGD
In stock
45 5.3 Circular cone X type thinning Strong kinks 95 HSSCo cobalt HSS (high speed steel) 1Box(10PC) 1 COSD 5.3 06591234 95.99 SGD
In stock
45 5.5 Circular cone X type thinning Strong kinks 95 HSSCo cobalt HSS (high speed steel) 1Box(10PC) 1 COSD 5.5 06591252 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2014-06-07 09:42:19
The tip is good, but if it is slow, it will be pulled when it penetrates. If the iron plate is thin, the iron plate will stretch. Because it is cheap, I think that it is better to purchase than to polish.
This review is about item#06591207.

Related Products