Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

TAPER SHANK COBALT DRILLS

3.50 (2)
Helix Angle
Standard
Point Angle (Degree)
118
Work Material
Structural steel, carbon steel, alloy steel, prehardened steel, die steel, stainless steel, cast iron, aluminium alloys, non-ferrous metals
Tolerance
h8
...see all>
Product Options
ADD TO CART
Shank Diameter (phi mm) Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter (phi mm) Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 14.5 122 222 Cobalt HSS (high speed steel) HSSCo8 1PC 1 D2201145 06709604 66.99 SGD
In stock
2 18.5 145 245 Cobalt HSS (high speed steel) HSSCo8 1PC 1 D2201185 06709647 -
Discontinued
[x]
2 15.0 125 225 Cobalt HSS (high speed steel) HSSCo8 1PC 1 D2201150 06661645 -
Discontinued
[x]
2 16.5 132 232 Cobalt heiss (high speed steel) HSSCo8 1PC 1 D2201165 06709622 -
Discontinued
[x]
1 14.0 122 205 Cobalt HSS (high speed steel) HSSCo8 1PC 1 D2201140 06661636 -
Discontinued
[x]
2 15.5 128 228 Cobalt HSS (high speed steel) HSSCo8 1PC 1 D2201155 06709613 -
Discontinued
[x]
2 17.0 135 235 Cobalt heiss (high speed steel) HSSCo8 1PC 1 D2201170 06661663 -
Discontinued
[x]
1 13.5 118 202 Cobalt HSS (high speed steel) HSSCo8 1PC 1 D2201135 06709595 -
Discontinued
[x]
2 23.0 165 265 Cobalt heiss (high speed steel) HSSCo8 1PC 1 D2201230 06709674 -
Discontinued
[x]
2 19.0 145 245 Cobalt HSS (high speed steel) HSSCo8 1PC 1 D2201190 06661681 -
Discontinued
[x]
2 21.0 155 255 Cobalt HSS (high speed steel) HSSCo8 1PC 1 D2201210 06709665 -
Discontinued
[x]
2 18.0 140 240 Cobalt HSS (high speed steel) HSSCo8 1PC 1 D2201180 06661672 -
Discontinued
[x]
2 16.0 130 230 Cobalt HSS (high speed steel) HSSCo8 1PC 1 D2201160 06661654 -
Discontinued
[x]
2 20.0 150 250 Cobalt HSS (high speed steel) HSSCo8 1PC 1 D2201200 06661697 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
drilling
3
From Japan
On 2017-03-24 18:15:51
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6661672.
SS 400 material drilling
4
From Japan
On 2008-10-24 16:30:36
I think that there is performance equivalent to domestic products
This review is about item#06661697.

Related Products