Buy more than* S$200* and get FREE SHIPPING

Long Straight Shank Drill

4.53 (32)
Purpose
Drill for ironwork
Helix Angle
Standard
Point Angle (Degree)
118
Tolerance
h8
Material
High-speed-steel (HSS)
...see all>
Product Options
ADD TO CART
Surface Processing Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Blade Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Homogenized processing 2.0 75 100 1PC 1 LSD 2.0x100 06714163 -
Discontinued
[x]
Homogenized processing 2.0 100 150 1PC 1 LSD 2.0x150 06714172 -
Discontinued
[x]
Homogenized processing 2.5 75 100 1PC 1 LSD 2.5x100 06714181 -
Discontinued
[x]
Homogenized processing 2.5 100 150 1PC 1 LSD 2.5x150 06714197 -
Discontinued
[x]
Homogenized process 3.0 75 100 1PC 1 LSD 3.0x100 06714206 -
Discontinued
[x]
Homogenized processing 3.0 100 150 1PC 1 LSD 3.0x150 06714215 -
Discontinued
[x]
Homogenized processing 3.0 150 200 1PC 1 LSD 3.0x200 06714224 -
Discontinued
[x]
Homogenized process 3.5 100 150 1PC 1 LSD 3.5x150 06714233 -
Discontinued
[x]
Homogenized process 3.5 150 200 1PC 1 LSD 3.5x200 06714242 -
Discontinued
[x]
Homogenized processing 4.0 100 150 1PC 1 LSD 4.0x150 06714267 -
Discontinued
[x]
Homogenized processing 4.0 150 200 1PC 1 LSD 4.0x200 06714276 13.99 SGD
In stock
Homogenized process 4.0 200 250 1PC 1 LSD 4.0x250 06714285 16.99 SGD
In stock
Homogenized process 4.5 100 150 1PC 1 LSD 4.5x150 06714294 -
Discontinued
[x]
Homogenized process 4.5 150 200 1PC 1 LSD 4.5x200 06714303 -
Discontinued
[x]
Homogenized processing 4.5 200 250 1PC 1 LSD 4.5x250 06714312 18.99 SGD
In stock
Homogenized processing 5.0 100 150 1PC 1 LSD 5.0x150 06714321 -
Discontinued
[x]
Homogenized process 5.0 150 200 1PC 1 LSD 5.0x200 06714337 16.99 SGD
In stock
Homogenized processing 5.0 200 250 1PC 1 LSD 5.0x250 06714346 -
Discontinued
[x]
Homogenized processing 5.5 100 150 1PC 1 LSD 5.5x150 06714355 13.99 SGD
In stock
Homogenized processing 5.5 150 200 1PC 1 LSD 5.5x200 06714364 -
Discontinued
[x]
Homogenized process 5.5 200 250 1PC 1 LSD 5.5x250 06714373 -
Discontinued
[x]
Homogenized process 6.0 100 150 1PC 1 LSD 6.0x150 06714382 14.99 SGD
In stock
Homogenized process 6.0 150 200 1PC 1 LSD 6.0x200 06714391 -
Discontinued
[x]
Homogenized processing 6.0 200 250 1PC 1 LSD 6.0x250 06714407 -
Discontinued
[x]
Homogenized process 6.5 150 200 1PC 1 LSD 6.5x200 06714425 -
Discontinued
[x]
Homogenized processing 6.5 200 250 1PC 1 LSD 6.5x250 06714434 -
Discontinued
[x]
Homogenized processing 7.0 150 200 1PC 1 LSD 7.0x200 06714452 22.99 SGD
In stock
Homogenized process 7.0 200 250 1PC 1 LSD 7.0x200 06714461 26.99 SGD
In stock
Homogenized process 7.5 150 200 1PC 1 LSD 7.5x200 06714486 -
Discontinued
[x]
Homogenized processing 8.0 100 150 1PC 1 LSD 8.0x150 06714504 22.99 SGD
In stock
Homogenized processing 8.0 150 200 1PC 1 LSD 8.0x200 06714513 26.99 SGD
Discontinued
Homogenized processing 8.0 200 250 1PC 1 LSD 8.0x250 06714522 31.99 SGD
In stock
Homogenized processing 8.5 150 200 1PC 1 LSD 8.5x200 06714531 31.99 SGD
In stock
Homogenized process 8.5 200 250 1PC 1 LSD 8.5x250 06714547 33.99 SGD
In stock
Homogenized process 9.0 150 200 1PC 1 LSD 9.0x200 06714556 33.99 SGD
In stock
Homogenized processing 9.0 200 250 1PC 1 LSD 9.0x250 06714565 -
Discontinued
[x]
Homogenized processing 9.5 150 200 1PC 1 LSD 9.5x200 06714574 -
Discontinued
[x]
Homogenized processing 9.5 200 250 1PC 1 LSD 9.5x250 06714583 -
Discontinued
[x]
Homogenized process 10.0 150 200 1PC 1 LSD 10.0x200 06714592 39.99 SGD
In stock
Homogenized processing 10.0 200 250 1PC 1 LSD 10.0x250 06714601 -
Discontinued
[x]
Homogenized processing 10.5 150 200 1PC 1 LSD 10.5x200 06714617 -
Discontinued
[x]
Homogenized processing 11.0 150 200 1PC 1 LSD 11.0x200 06714635 41.99 SGD
In stock
Homogenized processing 11.0 200 250 1PC 1 LSD 11.0x250 06714644 50.99 SGD
In stock
Homogenized processing 12.5 150 200 1PC 1 LSD 12.5x200 06714696 53.99 SGD
In stock
Homogenized processing 13.0 200 250 1PC 1 LSD 13.0x250 06714723 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 21
4 star 8
3 star 2
2 star 1
1 star 0
Review Rating: 4.53
32 Customer Reviews
The reviews are automatic translation.
Drilling single pipe pipe
5
From Japan
On 2017-06-13 09:41:08
It is very effective at home improvement, but price and performance It was very good without any problem.
This review is about item#06714407.
Cospara is good
5
From Japan
On 2017-04-17 09:57:02
It is necessary to have a long hole to open the test hole, it is expensive at the ordinary tool department, but it is cheap here so I bought it.
This review is about item#6714267.
Deep drilling of wood
4
From Japan
On 2016-08-27 18:26:41
As draft for steel, it was cheaper than domestic production and it was saved. It can be used without problems.
This review is about item#6714601.
Drilling of aluminum carpost support.
4
From Japan
On 2016-01-27 20:42:53
I bought it for self-made car rod auxiliary rod. Long drill is planned to be used only once, but domestic products are expensive so I bought it. This was enough because the opponent was aluminum. If you are asking for hard objects and long life, we recommend high-quality domestic products.
This review is about item#06714547.
Cooling water hole of mold
4
From Japan
On 2015-07-29 16:25:08
I tried using it but there was not any problem. In the past, I used it by re-polishing, but the hole became bigger and bent and I had a hard time. Because it is inexpensive, I would like to purchase again.
This review is about item#06714522.
DIY
5
From Japan
On 2015-06-29 23:29:07
For the extension of the outlet, when we were laying out the interior wiring, the floor members were thicker than expected, and the ordinary drill lacked the length, so I purchased this long drill. Thanks to that, we were able to pass the wiring through the members, and we were able to successfully expand them.
This review is about item#06714522.
I used it for a broken bolt in the middle
5
From Japan
On 2015-06-24 22:16:14
The impact drill is also not in the place where it is deep and the worst condition, the 2 mm long drill was saved. We need ingenuity such as suppressing blur with guide.
This review is about item#06714172.
lathe manufacturing
4
From Japan
On 2015-04-08 23:15:56
It can be used normally. I also use a lot of other YG - 1, but I think that it is sufficient quality considering the price.
This review is about item#06714407.
Iron, wood drilling
5
From Japan
On 2015-01-19 21:40:40
made in China? It's cheap, so I can take it as much as I can. It is quite tough. I think that the material is also no problem. Because the grooves are cut to the root as a whole, the deflection has never broken. Even if it breaks, it can be used close to the root if it is ground. There is no core swing like cutting drum-wound steel material peculiar to China. I want to have 6 mm × 400 or 500 as well!
This review is about item#06714407.
Long reach was necessary to drill a hole in the wall
5
From Japan
On 2014-02-08 14:18:10
Although it is an oversea item, there was no big difference in the normal use. I do not know when using ironworks yet.
This review is about item#06714601.

Related Products