Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

CARBIDE LONG HOLE SAWS

3.05 (20)
Purpose
Useful for stainless steel pipes, steel pipes, copper pipes, curved shape hole punching. It can drill a hole on stainless steel plate of 4.5mm, stainless plate, copper plate, and aluminum plate.
Blade Length (mm)
35
Effective Cutting Ability (mm)
4.5 (sheet steel, stainless plate, copper plate, aluminum plate, etc.)
...see all>
Product Options
ADD TO CART
Hole Saw Outer Diameter (mm) Shank Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Saw Outer Diameter (mm) Shank Diameter (phi mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 10 100 1PC 1 18phix35x100 06714863 -
Discontinued
[x]
19 10 100 1PC 1 19phix35x100 06714872 -
Discontinued
[x]
20 10 100 1PC 1 20phix35x100 06714881 -
Discontinued
[x]
21 10 100 1PC 1 21phix35x100 06714897 -
Discontinued
[x]
22 10 100 1PC 1 22phix35x100 06714906 -
Discontinued
[x]
23 10 100 1PC 1 23phix35x100 06714915 -
Discontinued
[x]
24 10 100 1PC 1 24phix35x100 06714924 -
Discontinued
[x]
25 10 100 1PC 1 25phix35x100 06714933 -
Discontinued
[x]
26 10 100 1PC 1 26phix35x100 06714942 -
Discontinued
[x]
27 10 100 1PC 1 27phix35x100 06714951 -
Discontinued
[x]
28 10 100 1PC 1 28phix35x100 06714967 -
Discontinued
[x]
29 10 100 1PC 1 29phix35x100 06714976 -
Discontinued
[x]
30 10 100 1PC 1 30phix35x100 06714985 -
Discontinued
[x]
31 10 100 1PC 1 31phix35x100 06714994 -
Discontinued
[x]
32 10 100 1PC 1 32phix35x100 06715003 -
Discontinued
[x]
33 10 100 1PC 1 33phix35x100 06715012 -
Discontinued
[x]
34 10 100 1PC 1 34phix35x100 06715021 -
Discontinued
[x]
35 10 103 1PC 1 35phix35x103 06715037 -
Discontinued
[x]
36 10 103 1PC 1 36phix35x103 06715046 -
Discontinued
[x]
37 10 103 1PC 1 37phix35x103 06715055 -
Discontinued
[x]
38 10 103 1PC 1 38phix35x103 06715064 -
Discontinued
[x]
39 10 103 1PC 1 39phix35x103 06715073 -
Discontinued
[x]
40 10 103 1PC 1 40phix35x103 06715082 -
Discontinued
[x]
42 10 103 1PC 1 42phix35x103 06715107 -
Discontinued
[x]
43 10 103 1PC 1 43phix35x103 06715116 -
Discontinued
[x]
45 10 103 1PC 1 45phix35x103 06715134 -
Discontinued
[x]
46 10 103 1PC 1 46phix35x103 06715143 -
Discontinued
[x]
47 10 103 1PC 1 47phix35x103 06715152 -
Discontinued
[x]
48 10 103 1PC 1 48phix35x103 06715161 -
Discontinued
[x]
49 10 103 1PC 1 49phix35x103 06715177 -
Discontinued
[x]
50 10 103 1PC 1 50phix35x103 06715186 -
Discontinued
[x]
51 10 105 1PC 1 51phix35x105 06715195 -
Discontinued
[x]
53 10 105 1PC 1 53phix35x105 06715213 -
Discontinued
[x]
55 10 105 1PC 1 55phix35x105 06715231 -
Discontinued
[x]
57 10 105 1PC 1 57phix35x105 06715256 -
Discontinued
[x]
60 11 105 1PC 1 60phix35x105 06715283 -
Discontinued
[x]
61 11 105 1PC 1 61phix35x105 06715292 -
Discontinued
[x]
63 11 105 1PC 1 63phix35x105 06715317 -
Discontinued
[x]
65 11 105 1PC 1 65phix35x105 06715335 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 3
1 star 6
Review Rating: 3.05
20 Customer Reviews
The reviews are automatic translation.
Counterbore of terminal such as handrail
5
From Japan
On 2014-06-16 08:44:25
It is very useful I would like you to continue selling this as it is
This review is about item#06715064.
T4 Mild steel drilling
1
From Japan
On 2013-12-02 12:45:29
It is less than garbage. Before opening the hole, the center drill broke, three chips flew away wasting the material.
This review is about item#06715195.
Drilling of 32 mm iron plate
4
From Japan
On 2013-09-26 20:37:30
I penetrated 32 mm iron plate in two places. I do not use any more, but I can still use it. The hole saw was also 65 mm and it took cutting time. The chips themselves are weaker than those made in Japan.
This review is about item#06715335.
I drilled 18 holes of copper perforated board thickness 10 mm - 18 mm.
3
From Japan
On 2013-05-04 07:24:13
Because the rotation was fast, the blade broke with the third one.
This review is about item#06714863.
Steel tube drilling thickness 2.4 mm
2
From Japan
On 2012-07-05 20:37:56
Teeth are prone to chipping. I drilled ten times, but more than half of the chips were gone.
This review is about item#06715177.
Steel pipe drilling
2
From Japan
On 2012-03-23 13:06:13
Teeth are prone to chipping
This review is about item#06714933.
Used to drill holes in surface conduits in the tunnel.
2
From Japan
On 2011-07-11 13:08:11
The middle drill part is too long.
This review is about item#06714985.
Drilling of stainless steel pipe etc.
1
From Japan
On 2011-04-26 21:29:13
I attempted to drill into SUS 304 t 1.5, but most of the blades were missing with the first one, and the work did not end. I do not know because I have not tried iron pipes, but I would like to refrain from using it for SUS.
This review is about item#06715003.
Drilling of piping
1
From Japan
On 2011-04-13 23:32:01
The center drill runs idle and does not become usable.
This review is about item#06715335.
Drilling of stainless steel plate
5
From Japan
On 2011-04-02 08:15:04
If it is a thin stainless steel plate it can be used without problems. It was possible to use it for the thickness of 1.2 mm stainless steel hood.
This review is about item#06715186.

Related Products