Buy more than* S$200* and get FREE SHIPPING

Measuring Tapes Lock-16, Paper Package

2.67 (3)
Material (Spring)
SK85 (old SK5)
Materials (tape)
SK85 (old SK5)
Scale Specification
Meter scale
Material (case)
ABS resin
Tape Width (mm)
16
...see all>
Product Options
ADD TO CART
Length (m) TRUSCO Part Number JIS Standard Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) TRUSCO Part Number JIS Standard Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.5 291-9613 1st class 135 1PC 1 L16-35BL 05861992 18.99 SGD
In stock
5.5 - Grade 1 200 1PC 1 L16-55 02450497 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Woodwork furniture production work
2
From Japan
On 2014-12-14 22:06:13
The stepped part of the moving part of the nail is large, caught in front of the pawl, it is difficult to use. Maybe it is a B item? If you can replace it, please exchange it for something that will not catch on.
This review is about item#05861992.
Inspection measurement
3
From Japan
On 2013-06-04 13:41:58
The scale will disappear if you use it for more than 1 year.
This review is about item#05861992.
Measurement and confirmation of dimensions during manufacturing and inspection.
3
From Japan
On 2008-07-19 10:24:02
An error occurs in the play of the end hook.
This review is about item#05861992.

Related Products