Buy more than* S$200* and get FREE SHIPPING

Conventional Manufacturer Model Number
SPCH53TR-R
Relief Angle (degree)
11
Inscribed Circle Diameter (phi mm)
15.875
Cutting Blade Length (mm)
15.875
Tolerance
+/-0.075
Thickness (mm)
4.76
...see all>
Product Options
ADD TO CART
Slot Hole Holes With/Whithout Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Slot Hole Holes With/Whithout Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
No hole - - ACZ330 1Box(10PC) 1 SPCH53TR-R 05906844 169.99 SGD
Shipped after 2018-01-24
- Without 90-degree squareuare A30N 1Box(10PC) 1 SPCH53TR-R 05589516 109.99 SGD
In stock
ADD TO CART

Related Products