Buy more than* S$200* and get FREE SHIPPING

Touch point

4.33 (3)
Tip Length (mm)
45
Red Light Diameter (mm)
16
Point Dimensions (mm)
10
Overall Length (mm)
157
...see all>
Product Options
ADD TO CART
Shank Length L1 (mm) Shank Diameter D (mm) Red Light Length L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Length L1 (mm) Shank Diameter D (mm) Red Light Length L2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
71 32 41 1PC 1 TP-32 06700023 269.99 SGD
In stock
77 20 35 1PC 1 TP-20 06700014 259.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Machining center positioning
3
From Japan
On 2017-03-24 18:38:32
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6700023.
Milling machine measurement
5
From Japan
On 2015-11-26 17:43:50
It is used in a milling machine. There is over travel so it can be used with confidence.
This review is about item#06700023.
Dimensional inspection
5
From Japan
On 2015-06-11 19:32:09
Although it is possible to proceed with jobs with time, it was possible to get it at the shortest than repair than via trading company.
This review is about item#06700014.

Related Products