Buy more than* S$200* and get FREE SHIPPING

Sanding Disk Paper

5.00 (3)
Outer Diameter (phi mm)
100
Compatible Body
DGR-110SC, DGV-105
...see all
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 1Pack(10Sheet) 1 DGP-3 06720856 10.93 SGD
In stock
40 1Pack(10Sheet) 1 DGP-2 06720847 10.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Surface milling of FRP
5
From Japan
On 2017-02-13 14:35:43
I want to know something better because the heat gets buried and it gets clogged up
This review is about item#6720856.
Wood processing
5
From Japan
On 2016-11-29 20:05:57
Rough polishing before chamfering and painting, etc. are very useful. I am satisfied with the price as well.
This review is about item#6720847.
Putting putty wood work processing Buddhist altar relation various
5
From Japan
On 2014-06-16 14:19:51
It is the best gem.
This review is about item#06720847.

Related Products