Buy more than* S$200* and get FREE SHIPPING

Ball Driver And L-Wrench Set

4.14 (7)
Processing
Pro guard
Shape
L type hexagonal bars (tip: ball point)
Material
Protanium alloy steel
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125-3999 1Set(12PCSet) 1 10936(BLX12) 02196363 59.99 SGD
Shipped after 2018-04-25
125-3981 1Set(7PCSet) 1 10945(BLX7) 02196397 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Model work
5
From Japan
On 2017-06-02 09:37:35
Inch size tool which it is difficult to obtain is very satisfied.
This review is about item#2196397.
Inch bolt detaching work
5
From Japan
On 2015-05-01 17:57:58
The balance between price and quality is GOOD. The speed of response is also helpful.
This review is about item#02196363.
Used for detaching because the American machine is inch size
3
From Japan
On 2014-05-01 14:21:35
Worried about rusting
This review is about item#02196363.
Machine repair, used for bicycle maintenance
2
From Japan
On 2012-01-11 22:43:39
There is enough strength, but the thin size is not straight, so I am a little worried.
This review is about item#02196363.
British made audio product setting etc
5
From Japan
On 2011-04-02 23:43:15
There is only OEM supply to the tool maker snap on, and it can be used with confidence in a firm material. I think that it can be saved when it comes to the case because the maximum angle of insertion of the ball point is also deep. Although there are opinions that it is hard to pull out from the holder, you can easily pull out by twisting the wrench according to the instructions.
This review is about item#02196363.
Foreign car bike maintenance
4
From Japan
On 2011-02-12 20:57:54
There is no particular problem in using it, but it is too hard to remove from the holder. If it was cheap, there are many things that can twist if you apply force, but this product was satisfactory.
This review is about item#02196363.
Foreign vehicle maintenance etc.
5
From Japan
On 2011-02-01 20:51:23
Usage and so on did not change from other similar products. I bought it because the set number and price are cheap. Depending on the frequency of use, it seems to be strong.
This review is about item#02196363.

Related Products