Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Inner Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Abrasive Material Grain Size Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Inner Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Abrasive Material Grain Size Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3 25000 Polishing cloth Alumina 120 10 306-8234 1Bag(10PC) 1 AC310 06739923 7.61 SGD
In stock
- 3 25000 Polishing cloth Alumina 80 10 306-8218 1Bag(10PC) 1 AC310 06740002 7.61 SGD
In stock
- 3 25000 Polishing cloth Alumina 60 10 306-8200 1Bag(10PC) 1 AC310 06739984 7.61 SGD
In stock
AC band 3 25000 Polishing cloth Alumina 180 10 306-8251 1Bag(10PC) 1 AC310 06739941 7.61 SGD
In stock
- 3 25000 Polishing cloth Alumina 240 10 306-8269 1Bag(10PC) 1 AC310 06739957 7.61 SGD
In stock
AC band 3 25000 Polishing cloth Alumina 600 10 - 1Bag(10PC) 1 AC310 06739993 7.61 SGD
In stock
- - - - - - - - 1Bag(10PC) 1 -- 06739966 7.61 SGD
In stock
- - - - - - - - 1Box(50PC) 1 AC310 02788143 34.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deburring
5
From Japan
On 2016-05-30 09:19:02
It is saved because size can be chosen.
This review is about item#06739984.

Related Products