Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Width (mm) Type TRUSCO Part Number 2014 TRUSCO Published Page Inner Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Type TRUSCO Part Number 2014 TRUSCO Published Page Inner Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Structure of Abrasives Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - 1Box(50PC) 1 AC610 02788475 34.88 SGD
Shipped after 2017-12-20
10 - - - 6 25000 Polishing cloth Alumina 400 1Bag(10PC) 1 AC610 06740072 7.61 SGD
In stock
10 - 306-8307 - 6 25000 Polishing cloth Alumina 60 1Bag(10PC) 1 AC610 06740081 7.61 SGD
In stock
10 - - - 6 25000 Polishing cloth Alumina 600 1Bag(10PC) 1 AC610 06740097 7.61 SGD
In stock
10 AC band 306-8366 - 6 25000 Polishing cloth Alumina 240 1Bag(10PC) 1 AC610 06740054 7.61 SGD
In stock
10 - - - 6 25000 Polishing cloth Alumina 320 1Bag(10PC) 1 AC610 06740063 7.61 SGD
In stock
10 - 306-8315 - 6 25000 Polishing cloth Alumina 80 1Bag(10PC) 1 AC610 06740106 7.61 SGD
In stock
10 - 306-8331 - 6 25000 Polishing cloth Alumina 120 1Bag(10PC) 1 AC610 06740027 7.61 SGD
In stock
10 - 306-8358 - 6 25000 Polishing cloth Alumina 180 1Bag(10PC) 1 AC610 06740045 7.61 SGD
In stock
10 AC band 306-8323 - 6 25000 Polishing cloth Alumina 100 1Bag(10PC) 1 AC610 06740011 7.61 SGD
In stock
10 AC band - 2-1856 6 25000 Abrasive cloth Alumina 120 1Box(50PC) 1 AC610 02788396 34.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Deburring
5
From Japan
On 2016-05-30 09:18:47
It is saved because size can be chosen.
This review is about item#06740081.
Polishing of FRP
5
From Japan
On 2013-10-25 15:31:31
It is strong so it lasts long
This review is about item#06740106.
Iron deburring, curved polishing
1
From Japan
On 2012-12-23 00:33:36
Although it was polishing in a narrow range, it became impossible to use it quickly. Lifespan is too short. Although there may be a trick, exchange of bands with small diameters was difficult.
This review is about item#06740027.
It is used for polishing aluminum.
4
From Japan
On 2010-11-03 00:27:33
Easy to shave, easy to exchange, price is also cheap. Somewhat short life expectancy, but cost performance is perfect.
This review is about item#06740081.

Related Products